Shop All Spring Pins
Zoro Select
Spring Pin, HD Coiled, 5/16inx1-1/2in, PK5
Mfr # U39150.031.0150
Zoro # G3396648
product price: $6.39
/pk 5, $1.28/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39150.031.0150
- Zoro # G3396648
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 1/2 in |
Actual Dia. (Min.-Max) | 0.322-0.334 in |
Chamfer Diameter | 0.304 in |
Overall Length | 1-1/2" |
Chamfer Length Reference | 0.08 in |
Nominal Diameter | 5/16 in |
Fits Hole Dia. (Min.-Max.) | 0.308-0.319 in |
Outside Diameter Tolerance | +/-0.012 in |
Maximum Chamfer Length | 0.08 in |
Fits Maximum Hole Diameter | 5/16 in |
Shank Length | 1 1/2 in |
Usable Length | 1 1/2 in |
Shank Length Tolerance | +/-0.025 in |
Fits Minimum Hole Diameter | 5/16 in |
Pin Diameter | 5/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.304 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.08 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.012 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel (STR60238C12)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 100 PK (FHS100414-100P1)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 20 PK (70671)
- MIDWEST FASTENER .054" x 1-3/4" Zinc Plated Steel Safety Pins 10PK (68367)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK5 (U39150.031.0175)
- ZORO SELECT Spring P, HD Coiled, 5/16x1,12000lb, PK5 (U39150.031.0100)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/2in, PK5 (U39150.031.0250)
- ZORO SELECT Spring Pin, Coil, 1/4x1 1/8 L, Pk25 (5DY72)
- ZORO SELECT Spring Pin, Coiled, 1/16x1/4in, 330lb, PK100 (U51430.006.0025)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/8in, 7050lb, PK25 (U51428.025.0112)
- ZORO SELECT Spring Pin, Coiled, 3/32x1/2in, 775lb, PK100 (U39140.009.0050)
- Zoro Select Spring Pins