Shop All Spring Pins
Zoro Select
Spring Pin, HD Coiled, 3/8x1-1/4in, Pln, PK5
Mfr # U39150.037.0125
Zoro # G3396569
product price: $5.59
/pk 5, $1.12/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39150.037.0125
- Zoro # G3396569
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 1 1/4 in |
Nominal Diameter | 3/8 in |
Chamfer Diameter | 0.366 in |
Overall Length | 1-1/4" |
Actual Dia. (Min.-Max) | 0.386-0.400 in |
Chamfer Length Reference | 0.095 in |
Fits Hole Dia. (Min.-Max.) | 0.370-0.383 in |
Dimensional Standards | ASME B18.8.2 |
Pin Diameter | 3/8 in |
Fits Maximum Hole Diameter | 25/64 in |
Shank Length | 1 1/4 in |
Shank Length Tolerance | +/-0.025 in |
Maximum Chamfer Length | 0.095 in |
Outside Diameter Tolerance | Max 0.4, Min 0.386 |
Usable Length | 1 1/4 in |
Fits Minimum Hole Diameter | 3/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 1 1/4 in, End Type Chamfered, Chamfer Diameter 0.366 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 25/64 in, Shank Length 1 1/4 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK (M04110.120.0080)
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (42606)
- ZORO SELECT Spring Pin, Coiled, 3/32x3/4in, 775lb, PK100 (U39140.009.0075)
- ARROW FASTENER Insulated Cable Staples, 11/16 in Leg L, Steel, 3 PK (591189)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx3in, Pln, PK5 (U39150.037.0300)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x1-3/4in, Pln, PK5 (U39150.037.0175)
- ZORO SELECT Spring Pin, Coiled, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Plain Finish, 5 PK (U39150.037.0250)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3-1/4in, Pln, PK10 (U39100.025.0325)
- ZORO SELECT 5/16X3/4 PIN SPRING SLOTTED PLAIN (31212PS)
- ZORO SELECT Spring Pin, Sltd, 5/16inx2-1/2in, Znc, PK10 (U39101.031.0250)
- ZORO SELECT Spring Pin, HD Coiled, 1/2x4in, 32000lb, PK5 (U39150.050.0400)
- Zoro Select Spring Pins