Shop All Spring Pins
Zoro Select
Spring Pin, HD Coiled, 3/8inx2in, Pln, PK5
Mfr # U39150.037.0200
Zoro # G3396535
product price: $9.35
/pk 5, $1.87/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39150.037.0200
- Zoro # G3396535
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 2 in |
Chamfer Length Reference | 0.095 in |
Overall Length | 2" |
Actual Dia. (Min.-Max) | 0.386-0.400 in |
Fits Hole Dia. (Min.-Max.) | 0.370-0.383 in |
Chamfer Diameter | 0.366 in |
Nominal Diameter | 3/8 in |
Pin Diameter | 3/8 in |
Usable Length | 2 in |
Maximum Chamfer Length | 0.095 in |
Fits Minimum Hole Diameter | 3/8 in |
Shank Length | 2 in |
Outside Diameter Tolerance | Max 0.4, Min 0.386 |
Shank Length Tolerance | +/-0.025 in |
Fits Maximum Hole Diameter | 25/64 in |
Dimensional Standards | ASME B18.8.2 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.366 in, Fits Minimum Hole Diameter 3/8 in, Fits Maximum Hole Diameter 25/64 in, Shank Length 2 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 25000 PK (37WSAE)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M30-3.50, 45 mm Shank, 60 mm ID, Steel, Plain (M16000.300.0001)
- KEENSERT Key Locking Insert, 4 Keys, #6-32 Int Thrd Sz (MS51830-103L)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x1, Pk100 (U08305.037.0100)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x2-3/4in, Pln, PK5 (U39150.037.0275)
- ZORO SELECT Spring Pin, Coiled, 3/8 in Pin Dia, 2-1/2 in Shank Lg, Steel, Plain Finish, 5 PK (U39150.037.0250)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1in, Pln, PK5 (U39150.037.0100)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK25 (M51430.050.0016)
- ZORO SELECT M4 X 20 Spring Pin ISO Steel Plain (5DU77)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3/4in, 16300lb, PK10 (U51428.037.0075)
- ZORO SELECT Spring Pin, Sltd, 1/4x2-3/4in, 7050lb, PK10 (U51428.025.0275)
- Zoro Select Spring Pins