Shop All Spring Pins
Zoro Select
Spring Pin, HD Coiled, 3/8inx2-1/4in, PK5
Mfr # U51431.037.0225
Zoro # G3395570
product price: $22.25
/pk 5, $4.45/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/8 in
Product Information
- Brand Zoro Select
- MFR # U51431.037.0225
- Zoro # G3395570
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/8 in |
Fastener Length | 2 1/4 in |
Fits Hole Dia. (Min.-Max.) | 0.370-0.383 in |
Chamfer Diameter | 0.366 in |
Nominal Diameter | 3/8 in |
Actual Dia. (Min.-Max) | 0.386-0.400 in |
Overall Length | 2-1/4" |
Chamfer Length Reference | 0.095 in |
Fits Minimum Hole Diameter | 25/64 in |
Usable Length | 2 1/4 in |
Pin Diameter | 3/8 in |
Shank Length Tolerance | +/-0.025 in |
Maximum Chamfer Length | 0.095 in |
Dimensional Standards | ASME B18.8.2 |
Fits Maximum Hole Diameter | 3/8 in |
Shank Length | 2 1/4 in |
Outside Diameter Tolerance | Max 0.4, Min 0.386 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/8 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 1/4 in, End Type Chamfered, Chamfer Diameter 0.366 in, Fits Minimum Hole Diameter 25/64 in, Fits Maximum Hole Diameter 3/8 in, Shank Length 2 1/4 in, Maximum Chamfer Length 0.095 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/4x1/16 L, PK100 (5BU67)
- H & H INDUSTRIAL PRODUCTS Thread Forming Screw, M3 x 6.50 mm (2100-0089)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70652.018.0100)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRP082404GR)
- ZORO SELECT 5/64X5/16 PIN SPRING SLOTTED ZINC (07805PSZ)
- ZORO SELECT Spring Pin, Slot, 5/16x2 L, PK10 (5BY80)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0008)
- ZORO SELECT Spring P, HD Coiled, 3/16x1,4500lb, PK50 (U39150.018.0100)
- ZORO SELECT Spring Pin, Slotted, 3.5x30mm, PK100 (M39100.035.0030)
- ZORO SELECT M4 X 20 Spring Pin ISO 302 Stainless (5DE38)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1-1/2in, PK5 (U51431.037.0150)
- Zoro Select Spring Pins