Shop All Spring Pins
Zoro Select
Spring Pin, HD Coil, 3/16x1/2 L, Pk10
Mfr # 5EA36
Zoro # G0500202
product price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # 5EA36
- Zoro # G0500202
- UPC # 848790005771
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1/2 in |
Fits Hole Dia. (Min.-Max.) | 0.185-0.192 in |
Overall Length | 1/2" |
Length Tolerance | +/-0.010 in |
Actual Dia. (Min.-Max) | 0.194-0.202 in |
Nominal Diameter | 3/16 in |
Chamfer Length Reference | 0.055 in |
Chamfer Diameter | 0.182 in |
Shank Length Tolerance | +/-0.010 in |
Maximum Chamfer Length | 0.055 in |
Pin Diameter | 3/16 in |
Shank Length | 1/2 in |
Usable Length | 1/2 in |
Fits Maximum Hole Diameter | 3/16 in |
Fits Minimum Hole Diameter | 3/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1/2 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1/2 in, Maximum Chamfer Length 0.055 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 7/8" Dia., 8" L, Stainless Steel Stainless Steel, 10 PK (07352-PWR)
- TORQUEMASTER Torquemaster Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 35 PK (55200)
- CUB CADET Screw Shoulder (93804033)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/4, PK100 (SSCIA0370125USA-100BX)
- ZORO SELECT Spring Pin, Sltd, 3/16x1/2in, 4150lb, PK100 (U51428.018.0050)
- ZORO SELECT Spring Pin, Slot, Stl, 16xM4 L, PK100 (5DU74)
- ZORO SELECT Spring Pin, Sltd, 3/16x3/4in, 4150lb, PK100 (U51428.018.0075)
- ZORO SELECT 1/8X5/16 PIN SPRING SLOTTED PLAIN (12505PS)
- ZORO SELECT Spring Pin, LD Coiled, 1/4inx1in, PK10 (U51432.025.0100)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Znc, PK100 (U39101.012.0075)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/2in, Znc, PK50 (U39101.018.0150)
- Zoro Select Spring Pins