Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 5/64x3/4in, 550lb, PK100
Mfr # U51430.007.0075
Zoro # G3397926
original price:
$12.55
12% off
new price: $10.99
/pk 100, $0.11/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/64 in
Product Information
- Brand Zoro Select
- MFR # U51430.007.0075
- Zoro # G3397926
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/64 in |
Fastener Length | 3/4 in |
Fits Hole Dia. (Min.-Max.) | 0.077-0.081 in |
Chamfer Length Reference | 0.032 in |
Nominal Diameter | 5/64 in |
Actual Dia. (Min.-Max) | 0.083-0.088 in |
Chamfer Diameter | 0.075 in |
Overall Length | 3/4" |
Outside Diameter Tolerance | +/-0.005 in |
Fits Minimum Hole Diameter | 5/64 in |
Shank Length | 3/4 in |
Usable Length | 3/4 in |
Maximum Chamfer Length | 0.032 in |
Shank Length Tolerance | +/-0.025 in |
Fits Maximum Hole Diameter | 5/64 in |
Pin Diameter | 5/64 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.075 in, Fits Minimum Hole Diameter 5/64 in, Fits Maximum Hole Diameter 5/64 in, Shank Length 3/4 in, Maximum Chamfer Length 0.032 in, Nominal Diameter 5/64 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 50 PK (51783)
- BOSTITCH Pneumatic Nail, 2-3/8 in L, 11 ga, Coated, Full Round Head, 28 Degrees (S8DR-FH)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1 in Lg, 25 PK (TSI-100100P0-025P)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x3 L, PK10 (WWG-CLPZ-215)
- ZORO SELECT Spring P, Coiled, 5/64x5/16,550lb, PK100 (U51430.007.0031)
- ZORO SELECT Spring Pin, Coiled, 5/64x1/2in, 550lb, PK100 (U51430.007.0050)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0016)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3-1/4in, Znc, PK5 (U39101.037.0325)
- ZORO SELECT Spring Pin, Coiled, 3/16x7/8in, 3150lb, PK50 (U39140.018.0087)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx3/4in, PK10 (U51432.018.0075)
- ZORO SELECT Spring P, HD Coiled, 5/32x2,3100lb, PK25 (U51431.015.0200)
- Zoro Select Spring Pins