Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 5/32x5/8in, 2200lb, PK50
Mfr # U39140.015.0062
Zoro # G3398650
product price: $7.15
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39140.015.0062
- Zoro # G3398650
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 5/8 in |
Nominal Diameter | 5/32 in |
Actual Dia. (Min.-Max) | 0.163-0.171 in |
Fits Hole Dia. (Min.-Max.) | 0.155-0.160 in |
Chamfer Length Reference | 0.048 in |
Overall Length | 5/8" |
Chamfer Diameter | 0.152 in |
Usable Length | 5/8 in |
Pin Diameter | 5/32 in |
Shank Length Tolerance | +/-0.025 in |
Shank Length | 5/8 in |
Fits Minimum Hole Diameter | 5/32 in |
Maximum Chamfer Length | 0.048 in |
Fits Maximum Hole Diameter | 5/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 5/8 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 5/8 in, Maximum Chamfer Length 0.048 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 4 in L (A0350480400)
- L.H. DOTTIE #8-32 x 2 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS8322)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 25 PK (N01062.037.0300)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Stainless Steel Hex Head Hex Drive, 30 PK (65165)
- ZORO SELECT Spring Pin, Coiled, 5/32inx1in, 2200lb, PK50 (U39140.015.0100)
- ZORO SELECT Spring P, Coiled, 5/32x1-1/2,2200lb, PK50 (U39140.015.0150)
- ZORO SELECT Spring P, Coiled, 5/32x7/16,2200lb, PK50 (U39140.015.0043)
- ZORO SELECT Spring P, Coiled, 1/8x1-1/4,1400lb, PK50 (U39140.012.0125)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK50 (M39150.050.0016)
- ZORO SELECT 1/8X11/16 PIN SPRING SLOTTED PLAIN (12511PS)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx3/4in, PK10 (U51432.018.0075)
- Zoro Select Spring Pins