Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 5/32inx2in, 2200lb, PK25
Mfr # U51430.015.0200
Zoro # G3397637
product price: $15.15
/pk 25, $0.61/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/32 in
Product Information
- Brand Zoro Select
- MFR # U51430.015.0200
- Zoro # G3397637
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 2 in |
Fits Hole Dia. (Min.-Max.) | 0.155-0.160 in |
Chamfer Length Reference | 0.048 in |
Overall Length | 2" |
Nominal Diameter | 5/32 in |
Chamfer Diameter | 0.152 in |
Actual Dia. (Min.-Max) | 0.163-0.171 in |
Fits Minimum Hole Diameter | 5/32 in |
Shank Length Tolerance | +/-0.025 in |
Fits Maximum Hole Diameter | 5/32 in |
Pin Diameter | 5/32 in |
Usable Length | 2 in |
Outside Diameter Tolerance | +/-0.008 in |
Shank Length | 2 in |
Maximum Chamfer Length | 0.048 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 2 in, Maximum Chamfer Length 0.048 in, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.008 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4 X 20 Spring Pin ISO Steel Plain (5DU77)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3114)
- AMPG Coupling Nut, 5/8"-11, Steel, Black Oxide, 1-5/8 in Lg, 1-1/16 in Hex Wd (Z0087)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.025.0087)
- ZORO SELECT Spring Pin, Coiled, 5/32x3/4in, 2200lb, PK25 (U51430.015.0075)
- ZORO SELECT Spring P, Coiled, 5/32x1-1/4,2200lb, PK25 (U51430.015.0125)
- ZORO SELECT Spring Pin, Coiled, 5/32x5/8in, 2200lb, PK25 (U51430.015.0062)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1in, Pln, PK100 (U39100.012.0100)
- ZORO SELECT Spring Pin, Slot, M8x30mm L, PK10 (5DE90)
- ZORO SELECT Spring Pin, Coiled, 1/8x7/8in, 1400lb, PK25 (U51430.012.0087)
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- Zoro Select Spring Pins