Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 5/16inx2in, 8700lb, PK10
Mfr # U51430.031.0200
Zoro # G3397409
product price: $24.45
/pk 10, $2.45/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/16 in
Product Information
- Brand Zoro Select
- MFR # U51430.031.0200
- Zoro # G3397409
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 2 in |
Chamfer Length Reference | 0.08 in |
Actual Dia. (Min.-Max) | 0.324-0.337 in |
Fits Hole Dia. (Min.-Max.) | 0.308-0.319 in |
Overall Length | 2" |
Chamfer Diameter | 0.304 in |
Nominal Diameter | 5/16 in |
Shank Length Tolerance | +/-0.025 in |
Fits Minimum Hole Diameter | 5/16 in |
Fits Maximum Hole Diameter | 5/16 in |
Outside Diameter Tolerance | +/-0.013 in |
Usable Length | 2 in |
Shank Length | 1 in |
Maximum Chamfer Length | 0.08 in |
Pin Diameter | 5/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.304 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 in, Maximum Chamfer Length 0.08 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.013 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51050.060.0012)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M01010.100.0020)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Black Steel Flat Head Phillips Drive, 12 PK (79451)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Steel, 20 mm Length, 100 PK (M07080.080.0020)
- ZORO SELECT Spring Pin, Coiled, 5/16inx1in, 8700lb, PK10 (U51430.031.0100)
- ZORO SELECT Pin, Steel 420-560 HV30, 2mm dia., PK50 (M39150.020.0016)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/2in, Znc, PK50 (U39101.018.0150)
- ZORO SELECT Spring P, Sltd, 5/16x1-3/4,10800lb, PK10 (U51428.031.0175)
- ZORO SELECT Spring Pin, Slot, 1/2x1 1/4 L, Pk5 (5CA12)
- ZORO SELECT 5/32X1 PIN COIL MEDIUM 420 STAINLESS STEEL (15616PCM420)
- ZORO SELECT Pin, Steel 420-560 HV30, 3mm dia., PK50 (M39140.030.0014)
- Zoro Select Spring Pins