Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 3/32x1/2in, 775lb, PK50
Mfr # U51430.009.0050
Zoro # G3397880
product price: $6.49
/pk 50, $0.13/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/32 in
Product Information
- Brand Zoro Select
- MFR # U51430.009.0050
- Zoro # G3397880
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1/2 in |
Overall Length | 1/2" |
Nominal Diameter | 3/32 in |
Chamfer Length Reference | 0.038 in |
Chamfer Diameter | 0.091 in |
Fits Hole Dia. (Min.-Max.) | 0.093-0.097 in |
Actual Dia. (Min.-Max) | 0.099-0.105 in |
Fits Minimum Hole Diameter | 3/32 in |
Fits Maximum Hole Diameter | 3/32 in |
Usable Length | 1/2 in |
Maximum Chamfer Length | 0.038 in |
Outside Diameter Tolerance | +/-0.006 in |
Pin Diameter | 3/32 in |
Shank Length Tolerance | +/-0.025 in |
Shank Length | 1/2 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1/2 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 1/2 in, Maximum Chamfer Length 0.038 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.006 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Hitch Pin (251540)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Brass Plain Finish, 25 PK (FW5B01000-025P1)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U01000.050.0600)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0037)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39060.080.0050)
- ZORO SELECT Spring P, Coiled, 1/16x7/16,330lb, PK100 (U51430.006.0043)
- ZORO SELECT Spring Pin, Slot, 1x3/32 L, Pk100 (5BU94)
- ZORO SELECT Spring Pin, Coiled, 5/64inx3/4in, Pln, PK100 (U39140.007.0075)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/8in, Pln, PK100 (U39100.012.0037)
- ZORO SELECT Spring P, HD Coiled, 5/32x2,3100lb, PK25 (U51431.015.0200)
- SUBURBAN BOLT AND SUPPLY 1/8 X 5/8 ROLL PIN (A0570080040)
- Zoro Select Spring Pins