Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 1/8x7/8in, 1400lb, PK25
Mfr # U51430.012.0087
Zoro # G3397768
product price: $8.39
/pk 25, $0.34/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/8 in
Product Information
- Brand Zoro Select
- MFR # U51430.012.0087
- Zoro # G3397768
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 7/8 in |
Nominal Diameter | 1/8 in |
Overall Length | 7/8" |
Chamfer Diameter | 0.121 in |
Fits Hole Dia. (Min.-Max.) | 0.124-0.129 in |
Chamfer Length Reference | 0.044 in |
Actual Dia. (Min.-Max) | 0.131-0.138 in |
Maximum Chamfer Length | 0.044 in |
Pin Diameter | 1/8 in |
Outside Diameter Tolerance | +/-0.007 in |
Fits Maximum Hole Diameter | 1/8 in |
Usable Length | 7/8 in |
Shank Length Tolerance | +/-0.025 in |
Shank Length | 7/8 in |
Fits Minimum Hole Diameter | 1/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 7/8 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 7/8 in, Maximum Chamfer Length 0.044 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.007 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.241 in Dia., 23/32 in L, Nylon Body, 25 PK (27KY1870375)
- ZORO SELECT 1-3/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (371445G)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-9)
- ZORO SELECT 7/16"-14 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.043.0001)
- ZORO SELECT Spring Pin, Coiled, 1/8x5/8in, 1400lb, PK25 (U51430.012.0062)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/4in, 1400lb, PK25 (U51430.012.0075)
- ZORO SELECT Spring Pin, Coiled, 1/8inx1in, 1400lb, PK25 (U51430.012.0100)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx3/4in, PK50 (U39130.015.0075)
- ZORO SELECT Spring Pin, Coiled, 5/64inx3/4in, Pln, PK100 (U39140.007.0075)
- ZORO SELECT Spring Pin, Slotted, 12x80mm, PK10 (M39100.120.0080)
- ZORO SELECT Spring Pin, Slotted, 5x45mm, PK100 (M39100.050.0045)
- Zoro Select Spring Pins