Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 1/2inx3-1/2in, 22500lb,
Mfr # U51430.050.0350
Zoro # G2528526
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/2 in
Product Information
- Brand Zoro Select
- MFR # U51430.050.0350
- Zoro # G2528526
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/2 in |
Fastener Length | 3 1/2 in |
Fits Hole Dia. (Min.-Max.) | 0.493-0.510 in |
Chamfer Length Reference | 0.11 in |
Actual Dia. (Min.-Max) | 0.516-0.535 in |
Overall Length | 3-1/2" |
Nominal Diameter | 1/2 in |
Chamfer Diameter | 0.488 in |
Fits Minimum Hole Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.019 in |
Usable Length | 3 1/2 in |
Pin Diameter | 1/2 in |
Shank Length | 3 1/2 in |
Shank Length Tolerance | +/-0.025 in |
Maximum Chamfer Length | 0.11 in |
Fits Maximum Hole Diameter | 33/64 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3 1/2 in, End Type Chamfered, Chamfer Diameter 0.488 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 3 1/2 in, Maximum Chamfer Length 0.11 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.019 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE PRODUCTS 500 Pack - 10 X 1 1/2 Pan Quad T-2 2000, Black (SP-10112PQT32000-500)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 25 mm W, 14 mm H (M39270.264.0001)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0125)
- BOSTITCH Crown Staples, 18 ga, 7/32" W, PK7000, 18 ga ga, 1/2 in Leg L, Steel, 7000 PK (SX50351/2G-7M)
- ZORO SELECT Spring Pin, Coiled, 1/2inx1-1/2in, 22500lb, (U51430.050.0150)
- ZORO SELECT M3 X 12 Spring Pin ISO Steel Plain (5DU49)
- ZORO SELECT Spring Pin, Sltd, 7/32x1-1/8in, 5850lb, PK25 (U51428.021.0112)
- ZORO SELECT Spring Pin, Slotted, 4.5x30mm, PK100 (M39100.045.0030)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39060.100.0040)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3/4in, Pln, PK25 (U39100.031.0075)
- ZORO SELECT Spring Pin, Slot, 3/16 x 1 L, Pk100 (5BY42)
- Zoro Select Spring Pins