Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 1/16x3/16in, Pln, PK100
Mfr # U39140.006.0018
Zoro # G3399028
product price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39140.006.0018
- Zoro # G3399028
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 3/16 in |
Chamfer Diameter | 0.059 in |
Nominal Diameter | 1/16 in |
Overall Length | 3/16" |
Fits Hole Dia. (Min.-Max.) | 0.061-0.065 in |
Actual Dia. (Min.-Max) | 0.067-0.072 in |
Chamfer Length Reference | 0.028 in |
Maximum Chamfer Length | 0.028 in |
Fits Maximum Hole Diameter | 1/16 in |
Dimensional Standards | ASME B18.8.2 |
Pin Diameter | 1/16 in |
Usable Length | 3/16 in |
Shank Length | 3/16 in |
Fits Minimum Hole Diameter | 1/16 in |
Shank Length Tolerance | +/-0.025 in |
Outside Diameter Tolerance | Max 0.072, Min 0.067 |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 3/16 in, End Type Chamfered, Chamfer Diameter 0.059 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 3/16 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0100)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/8in.dia., PK5 (U51580.037.0300)
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel Plain, 50 PK (WW-3836)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 550 PK (B04122.050.0001)
- ZORO SELECT Spring Pin, Coiled, 1/16inx3/8in, Pln, PK100 (U39140.006.0037)
- ZORO SELECT Spring Pin, Coiled, 1/16x5/16in, Pln, PK100 (U39140.006.0031)
- ZORO SELECT Spring Pin, Coiled, 1/16inx1/2in, Pln, PK100 (U39140.006.0050)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0060)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/2in, Pln, PK100 (U39100.006.0050)
- ZORO SELECT Spring Pin, Sltd, 5/32inx3/4in, Pln, PK100 (U39100.015.0075)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- Zoro Select Spring Pins