Shop All Spring Pins
Zoro Select
Spring Pin, Coiled, 1/16inx3/8in, Pln, PK100
Mfr # U39140.006.0037
Zoro # G3398991
product price: $8.45
/pk 100, $0.08/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39140.006.0037
- Zoro # G3398991
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 3/8 in |
Actual Dia. (Min.-Max) | 0.067-0.072 in |
Chamfer Length Reference | 0.028 in |
Overall Length | 3/8" |
Fits Hole Dia. (Min.-Max.) | 0.061-0.065 in |
Chamfer Diameter | 0.059 in |
Nominal Diameter | 1/16 in |
Usable Length | 3/8 in |
Shank Length Tolerance | +/-0.025 in |
Maximum Chamfer Length | 0.028 in |
Fits Minimum Hole Diameter | 1/16 in |
Shank Length | 3/8 in |
Pin Diameter | 1/16 in |
Fits Maximum Hole Diameter | 1/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3/8 in, End Type Chamfered, Chamfer Diameter 0.059 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 3/8 in, Maximum Chamfer Length 0.028 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Plastic Bin Assortment (T24PL88)
- ZORO SELECT Cotter Pin, Extended Prong, 5/32 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.015.0200)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07150.016.0150)
- MAZE NAILS Common Nail, 1-3/4 in L, 5D, Carbon Steel, 0.08 ga (S234A112)
- ZORO SELECT Spring Pin, Coiled, 1/16inx5/8in, Pln, PK100 (U39140.006.0062)
- ZORO SELECT Spring Pin, Coiled, 1/16inx1/2in, Pln, PK100 (U39140.006.0050)
- ZORO SELECT Spring Pin, Coiled, 1/16x3/16in, Pln, PK100 (U39140.006.0018)
- ZORO SELECT Spring Pin, Slot, Stl, 40xM3 L, PK100 (5DU65)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Pln, PK100 (U39100.012.0075)
- ZORO SELECT Spring Pin, LD Coiled, 1/16inx3/8in, PK100 (U51432.006.0037)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1in, Pln, PK100 (U39100.018.0100)
- Zoro Select Spring Pins