Shop All Spring Pins
Zoro Select
Spring Pin, Coil, 1/8x1 1/2 L, Pk50
Mfr # 5DY38
Zoro # G0426815
product price: $16.79
/pk 50, $0.34/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # 5DY38
- Zoro # G0426815
- UPC # 848790005597
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 1 1/2 in |
Nominal Diameter | 1/8 in |
Fits Hole Dia. (Min.-Max.) | 0.124-0.129 in |
Actual Dia. (Min.-Max) | 0.131-0.138 in |
Overall Length | 1-1/2" |
Chamfer Diameter | 0.121 in |
Chamfer Length Reference | 0.044 in |
Length Tolerance | +/-0.010 in |
Shank Length | 1 1/2 in |
Maximum Chamfer Length | 0.044 in |
Shank Length Tolerance | +/-0.010 in |
Fits Maximum Hole Diameter | 1/8 in |
Fits Minimum Hole Diameter | 1/8 in |
Usable Length | 1 1/2 in |
Pin Diameter | 1/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.044 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.010 in, Product Type Coiled Spring Pin, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Wood Screw, #12, 2 in, Stainless Steel Flat Head Phillips Drive (1061)
- MIDWEST FASTENER 1/8" x 2" 18-8 Stainless Steel Cotter Pins 8PK (74852)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 1500 PK (SMHWI-1402000SL-1500P)
- KEENSERT Key Locking Insert, 4 Keys, M8-1.25 Int Thrd Sz (KNHM8X1.25)
- ZORO SELECT Pin, Steel 420-560 HV30, 8mm dia., PK25 (M39140.080.0024)
- ZORO SELECT Spring P, HD Coiled, 3/16x1/2,4500lb, PK50 (U39150.018.0050)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 (M51428.015.0010)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/2in, Pln, PK25 (U39100.025.0150)
- ZORO SELECT Spring P, Coiled, 1/4x2-3/4,5500lb, PK25 (U39140.025.0275)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3in, Znc, PK10 (U39101.025.0300)
- X1 TOOLS 5/64 x 1/4 Roll Pin / Spring Pin / Tension Pin 25 Pins by X1 Tools (X1E-CON-PIN-ROL-1030x25)
- Zoro Select Spring Pins