Shop All Spring Pins
Zoro Select
Spring Pin, 14x60mm, Wall Thick 3mm, PK10
Mfr # M39100.140.0060
Zoro # G1940246
product price: $16.79
/pk 10, $1.68/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # M39100.140.0060
- Zoro # G1940246
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 14 mm |
Fastener Length | 60 mm |
Chamfer Length (Min.) | 2 mm |
Overall Length | 60mm |
Nominal Diameter | 14 mm |
Chamfer Diameter | 8.5 mm |
Actual Dia. (Min.-Max) | 14.40-14.80mm |
Usable Length | 60 mm |
Pin Diameter | 14 mm |
Shank Length | 60 mm |
Minimum Chamfer Length | 2 mm |
Description
Spring Pin, System of Measurement Metric, Pin Diameter 14 mm, Pin Type Slotted, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 60 mm, End Type Chamfered, Chamfer Diameter 8.5 mm, Wall Thickness 3 mm, Shank Length 60 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 14 mm, Standards D1481, ISO8752, Product Type Spring Pin, Rockwell Hardness HV30 420-560, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 5 in Bore Dia. (HO-500)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 2000 PK (07437)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030160100ZYD)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK (U08200.031.0350)
- ZORO SELECT Spring Pin, LD Coiled, 3/32inx9/16in, PK50 (U51432.009.0056)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0016)
- ZORO SELECT Spring Pin, Slot, Stl, 30xM2.5L, Pk100 (5DU44)
- ZORO SELECT Spring Pin, Sltd, 5/32x1-1/2in, 2750lb, PK50 (U51428.015.0150)
- ZORO SELECT Spring Pin, Slotted, 8x30mm, PK50 (M39100.080.0030)
- ZORO SELECT Spring Pin, Coiled, 5/16 in Pin Dia, 1-3/4 in Shank Lg, Steel, Plain Finish, 5 PK (U39140.031.0200)
- X1 TOOLS 3/16 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 75 Pins by X1 Tools (X1E-CON-PIN-ROL-1170x75)
- Zoro Select Spring Pins