Shop All Spring Pins
Zoro Select
Spring P, Sltd, 5/16x1-3/4,10800lb, PK10
Mfr # U51428.031.0175
Zoro # G3399308
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/16 in
Product Information
- Brand Zoro Select
- MFR # U51428.031.0175
- Zoro # G3399308
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 3/4 in |
Chamfer Length (Min.) | 0.014 in |
Overall Length | 1-3/4" |
Chamfer Length (Max.) | 0.08 in |
Nominal Diameter | 5/16 in |
Fits Hole Dia. (Min.-Max.) | 0.312-0.318 in |
Chamfer Diameter | 0.306 in |
Actual Dia. (Min.-Max) | 0.321-0.330 in |
Minimum Chamfer Length | 0.014 in |
Pin Diameter | 5/16 in |
Fits Maximum Hole Diameter | 5/16 in |
Shank Length | 1 3/4 in |
Maximum Chamfer Length | 0.08 in |
Fits Minimum Hole Diameter | 5/16 in |
Usable Length | 1 3/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 3/4 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 3/4 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Product Type Spring Pin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 12 PK (77683)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 9-1/2 in L, 5 PK (U01200.062.0950)
- ALLIED TITANIUM M8-1.25 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001797)
- HAMPTON 5/16 in. X 6 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-407)
- ZORO SELECT Spring P, Sltd, 5/16x2-1/2,10800lb, PK10 (U51428.031.0250)
- ZORO SELECT Spring P, HD Coiled, 5/64x5/16,800lb, PK100 (U51431.007.0031)
- ZORO SELECT Spring Pin, Coiled, 1/2inx3in, 22500lb, PK5 (U39140.050.0300)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0050)
- ZORO SELECT Spring Pin, Slotted, 12x36mm, PK25 (M39100.120.0036)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3/4in, 16300lb, PK10 (U51428.037.0075)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1/2in, Znc, PK50 (U39101.025.0050)
- Zoro Select Spring Pins