Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 5/32x9/16,3100lb, PK50
Mfr # U39150.015.0056
Zoro # G3396955
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39150.015.0056
- Zoro # G3396955
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/32 in |
Fastener Length | 9/16 in |
Chamfer Diameter | 0.152 in |
Chamfer Length Reference | 0.048 in |
Nominal Diameter | 5/32 in |
Actual Dia. (Min.-Max) | 0.161-0.168 in |
Overall Length | 9/16" |
Fits Hole Dia. (Min.-Max.) | 0.155-0.160 in |
Dimensional Standards | ASME B18.8.2 |
Outside Diameter Tolerance | Max 0.168, Min 0.161 |
Shank Length | 9/16 in |
Fits Maximum Hole Diameter | 5/32 in |
Usable Length | 9/16 in |
Fits Minimum Hole Diameter | 5/32 in |
Maximum Chamfer Length | 0.048 in |
Pin Diameter | 5/32 in |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 9/16 in, End Type Chamfered, Chamfer Diameter 0.152 in, Fits Minimum Hole Diameter 5/32 in, Fits Maximum Hole Diameter 5/32 in, Shank Length 9/16 in, Maximum Chamfer Length 0.048 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel (U51044.050.0075)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (U51700.012.0200)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0050)
- COBRA ANCHORS CobraTap Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L (671J)
- ZORO SELECT Spring P, HD Coiled, 5/32x3/4,3100lb, PK50 (U39150.015.0075)
- ZORO SELECT Spring P, HD Coiled, 5/32x7/16,3100lb, PK50 (U39150.015.0043)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK50 (U39150.015.0100)
- ZORO SELECT Spring Pin, Slotted, 20x60mm, PK5 (M39100.200.0060)
- ZORO SELECT Spring Pin, Slot, M4x26mm L, PK10 (5DE42)
- ZORO SELECT Spring Pin, Slotted, 10x45mm, PK25 (M39100.100.0045)
- ZORO SELECT Spring P, HD Coiled, 5/16x7/8,12000lb, PK5 (U39150.031.0087)
- Zoro Select Spring Pins