Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 5/16x2,12000lb, PK10
Mfr # U51431.031.0200
Zoro # G3395668
product price: $26.69
/pk 10, $2.67/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 5/16 in
Product Information
- Brand Zoro Select
- MFR # U51431.031.0200
- Zoro # G3395668
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 2 in |
Actual Dia. (Min.-Max) | 0.322-0.334 in |
Chamfer Diameter | 0.304 in |
Overall Length | 2" |
Nominal Diameter | 5/16 in |
Chamfer Length Reference | 0.08 in |
Fits Hole Dia. (Min.-Max.) | 0.308-0.319 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length Tolerance | +/-0.025 in |
Usable Length | 2 in |
Pin Diameter | 5/16 in |
Maximum Chamfer Length | 0.08 in |
Fits Maximum Hole Diameter | 5/16 in |
Outside Diameter Tolerance | Max 0.334, Min 0.322 |
Shank Length | 2 in |
Fits Minimum Hole Diameter | 5/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.304 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 2 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in L, 5 PK (U51000.062.0225)
- ZORO SELECT Clevis Pin, Hdlss, 3/8 x1 27/32L, w/2 Rings (WWG-HLPGRR-037)
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 3/16 in Shaft Dia (TY-018-SS)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 30 mm Shoulder Lg, 18-8 Stainless Steel (STR601M10X30)
- ZORO SELECT Spring P, HD Coiled, 5/32x3/4,3100lb, PK50 (U39150.015.0075)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1-3/4in, Pln, PK5 (U39100.050.0175)
- ZORO SELECT Spring Pin, Slotted, 8x70mm, PK25 (M39100.080.0070)
- ZORO SELECT Spring P, Coiled, 3/16x1-1/4,3150lb, PK25 (U39140.018.0125)
- ZORO SELECT Spring P, Coiled, 3/16x1-1/2,3150lb, PK25 (U39140.018.0150)
- ZORO SELECT Pin, Steel 420-560 HV30, 1.5mm dia., PK50 (M39140.015.0012)
- X1 TOOLS 3/8 x 2 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1290x20)
- Zoro Select Spring Pins