Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 5/16x1,12000lb, PK5
Mfr # U39150.031.0100
Zoro # G3396666
original price:
$3.45
8% off
new price: $3.15
/pk 5, $0.63/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39150.031.0100
- Zoro # G3396666
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 5/16 in |
Fastener Length | 1 in |
Fits Hole Dia. (Min.-Max.) | 0.308-0.319 in |
Chamfer Length Reference | 0.08 in |
Overall Length | 1" |
Chamfer Diameter | 0.304 in |
Nominal Diameter | 5/16 in |
Actual Dia. (Min.-Max) | 0.322-0.334 in |
Maximum Chamfer Length | 0.08 in |
Outside Diameter Tolerance | +/-0.012 in |
Pin Diameter | 5/16 in |
Fits Maximum Hole Diameter | 5/16 in |
Fits Minimum Hole Diameter | 5/16 in |
Usable Length | 1 in |
Shank Length Tolerance | +/-0.025 in |
Shank Length | 1 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 in, End Type Chamfered, Chamfer Diameter 0.304 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 1 in, Maximum Chamfer Length 0.08 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.012 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 10mm-1.5 x 40mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 5PK (31205)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (Z0632)
- FOREVERBOLT Flat Washer, Fits Bolt Size M8 , Stainless Steel NL-19 Finish, 100 PK (FB3MWASH8P100)
- ARMOR COAT Grade 8, 1/2"-20 Hex Head Cap Screw, Steel, 1 in L (UST237612)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/4in, PK5 (U39150.031.0125)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/2in, PK5 (U39150.031.0250)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK5 (U39150.031.0175)
- ZORO SELECT Spring Pin, Slot, 420SS, 7/16x2 L, Pk5 (5BY98)
- ZORO SELECT Spring Pin, Sltd, 1/8inx5/16in, Pln, PK100 (U39100.012.0031)
- ZORO SELECT Spring Pin, Coiled, 5/64x5/16in, Pln, PK100 (U39140.007.0031)
- MIDWEST FASTENER 3/8" x 2-1/2" Plain Steel Tension Pins 8PK (72804)
- Zoro Select Spring Pins