Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 3/32x1/2,1150lb, PK100
Mfr # U39150.009.0050
Zoro # G3397138
product price: $10.99
/pk 100, $0.11/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39150.009.0050
- Zoro # G3397138
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 1/2 in |
Fits Hole Dia. (Min.-Max.) | 0.093-0.097 in |
Nominal Diameter | 3/32 in |
Chamfer Diameter | 0.091 in |
Actual Dia. (Min.-Max) | 0.098-0.103 in |
Overall Length | 1/2" |
Chamfer Length Reference | 0.038 in |
Fits Minimum Hole Diameter | 3/32 in |
Usable Length | 1/2 in |
Maximum Chamfer Length | 0.038 in |
Outside Diameter Tolerance | +/-0.005 in |
Pin Diameter | 3/32 in |
Shank Length | 1/2 in |
Fits Maximum Hole Diameter | 3/32 in |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 1/2 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 1/2 in, Maximum Chamfer Length 0.038 in, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 7/8"-9 Thrd Sz, 18-8 Stainless Steel (K1185-14)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0125)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 Mtc Alen M8-1.25 X 16MM Black Ox Coat Steel 10PK (9181377)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 4-1/2 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-4-1/2)
- ZORO SELECT Spring P, HD Coiled, 3/32x3/8,1150lb, PK100 (U39150.009.0037)
- ZORO SELECT Spring P, HD Coil, 3/32x9/16,1150lb, PK100 (U39150.009.0056)
- ZORO SELECT Spring P, HD Coiled, 3/32x5/8,1150lb, PK100 (U39150.009.0062)
- ZORO SELECT Spring Pin, Slotted, 18x80mm, PK5 (M39100.180.0080)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2in, Znc, PK10 (U39101.037.0200)
- ZORO SELECT 1/4X1/2 PIN SPRING SLOTTED PLAIN (25008PS)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1in, 1150lb, PK100 (U51428.009.0100)
- Zoro Select Spring Pins