Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 3/16x2,4500lb, PK10
Mfr # U51431.018.0200
Zoro # G3395817
product price: $10.25
/pk 10, $1.03/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/16 in
Product Information
- Brand Zoro Select
- MFR # U51431.018.0200
- Zoro # G3395817
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 2 in |
Actual Dia. (Min.-Max) | 0.194-0.202 in |
Chamfer Length Reference | 0.055 in |
Chamfer Diameter | 0.182 in |
Overall Length | 2" |
Nominal Diameter | 3/16 in |
Fits Hole Dia. (Min.-Max.) | 0.185-0.192 in |
Usable Length | 2 in |
Fits Maximum Hole Diameter | 3/16 in |
Pin Diameter | 3/16 in |
Maximum Chamfer Length | 0.055 in |
Outside Diameter Tolerance | +/-0.008 in |
Fits Minimum Hole Diameter | 3/16 in |
Shank Length | 2 in |
Shank Length Tolerance | +/-0.025 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 2 in, Maximum Chamfer Length 0.055 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.008 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN T-Nut, 1/4"-20, 10 PK (19735B)
- ZORO SELECT Coupling Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 2 PK (250264BG)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07040.025.0050)
- ZORO SELECT Class 10.9, M18 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04171.180.0060)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK10 (U51431.018.0150)
- ZORO SELECT Spring P, HD Coiled, 3/16x5/8,4500lb, PK10 (U51431.018.0062)
- ZORO SELECT Spring P, HD Coiled, 3/16x7/8,4500lb, PK10 (U51431.018.0087)
- ZORO SELECT M6 X 60 Spring Pin ISO Steel Plain (5DV42)
- ZORO SELECT Spring Pin, Sltd, 7/32inx7/8in, 5850lb, PK50 (U51428.021.0087)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2in, Pln, PK10 (U39100.037.0200)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-1/2in, Pln, PK25 (U39100.031.0150)
- Zoro Select Spring Pins