Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/8x7/8,2000lb, PK25
Mfr # U51431.012.0087
Zoro # G3396018
product price: $9.69
/pk 25, $0.39/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/8 in
Product Information
- Brand Zoro Select
- MFR # U51431.012.0087
- Zoro # G3396018
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 7/8 in |
Chamfer Length Reference | 0.044 in |
Actual Dia. (Min.-Max) | 0.130-0.136 in |
Overall Length | 7/8" |
Nominal Diameter | 1/8 in |
Chamfer Diameter | 0.121 in |
Fits Hole Dia. (Min.-Max.) | 0.124-0.129 in |
Usable Length | 7/8 in |
Shank Length Tolerance | +/-0.025 in |
Outside Diameter Tolerance | +/-0.006 in |
Pin Diameter | 1/8 in |
Fits Minimum Hole Diameter | 1/8 in |
Fits Maximum Hole Diameter | 1/8 in |
Shank Length | 7/8 in |
Maximum Chamfer Length | 0.044 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 7/8 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 7/8 in, Maximum Chamfer Length 0.044 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.006 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Galvanized, Round Head, 28 Degrees (S10DRGAL-FH)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 18 in Shank, 1-1/2 in ID, Steel, Galvanized (N2008-18)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07000.080.0070)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 25 PK (N01200.050.0125)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/8,2000lb, PK25 (U51431.012.0037)
- ZORO SELECT Spring Pin, HD Coiled, 1/8x1in, 2000lb, PK25 (U51431.012.0100)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/4,2000lb, PK25 (U51431.012.0075)
- ZORO SELECT Spring Pin, Sltd, 1/16x9/16in, 430lb, PK100 (U39101.006.0056)
- ZORO SELECT Spring P, Coiled, 1/8x1-1/4,1400lb, PK50 (U39140.012.0125)
- ZORO SELECT Spring Pin, Coiled, 3/8inx1-1/4in, Pln, PK5 (U39140.037.0125)
- ZORO SELECT Spring P, Coiled, 5/32x1-1/2,2200lb, PK50 (U39140.015.0150)
- Zoro Select Spring Pins