Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/8x3/4,2000lb, PK100
Mfr # U39150.012.0075
Zoro # G3397016
product price: $15.99
/pk 100, $0.16/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39150.012.0075
- Zoro # G3397016
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 3/4 in |
Fits Hole Dia. (Min.-Max.) | 0.124-0.129 in |
Chamfer Length Reference | 0.044 in |
Overall Length | 3/4" |
Chamfer Diameter | 0.121 in |
Nominal Diameter | 1/8 in |
Actual Dia. (Min.-Max) | 0.130-0.136 in |
Usable Length | 3/4 in |
Pin Diameter | 1/8 in |
Fits Maximum Hole Diameter | 1/8 in |
Shank Length Tolerance | +/-0.025 in |
Shank Length | 3/4 in |
Outside Diameter Tolerance | +/-0.006 in |
Fits Minimum Hole Diameter | 1/8 in |
Maximum Chamfer Length | 0.044 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.121 in, Fits Minimum Hole Diameter 1/8 in, Fits Maximum Hole Diameter 1/8 in, Shank Length 3/4 in, Maximum Chamfer Length 0.044 in, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.006 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Undersized Machine Key Kit, 1018 Steel, Plain (WWG-DISP-MK070HC)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01200.031.0300)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (2A)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Steel Zinc Plated, 30 PK (B70411.075.0550)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/8,2000lb, PK100 (U39150.012.0037)
- ZORO SELECT Spring P, HD Coiled, 1/8x1/2,2000lb, PK100 (U39150.012.0050)
- ZORO SELECT Spring Pin, HD Coil, 1/8x 2 L, Pk50 (5EE43)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/2in, Znc, PK50 (U39101.018.0150)
- ZORO SELECT Spring Pin, Coiled, 3/8inx1-3/4in, Pln, PK5 (U39140.037.0175)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK50 (M39150.050.0016)
- NEWPORT FASTENERS 1/4" x 7/8" Roll Pins/Steel/Plain , 1000PK (166193)
- Zoro Select Spring Pins