Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/4x2-1/4,7800lb, PK25
Mfr # U39150.025.0225
Zoro # G3396690
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39150.025.0225
- Zoro # G3396690
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 2 1/4 in |
Chamfer Diameter | 0.243 in |
Chamfer Length Reference | 0.065 in |
Overall Length | 2-1/4" |
Nominal Diameter | 1/4 in |
Actual Dia. (Min.-Max) | 0.258-0.268 in |
Fits Hole Dia. (Min.-Max.) | 0.247-0.256 in |
Shank Length Tolerance | +/-0.025 in |
Outside Diameter Tolerance | +/-0.010 in |
Fits Minimum Hole Diameter | 1/4 in |
Usable Length | 2 1/4 in |
Pin Diameter | 1/4 in |
Shank Length | 2 1/4 in |
Fits Maximum Hole Diameter | 1/4 in |
Maximum Chamfer Length | 0.065 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 1/4 in, End Type Chamfered, Chamfer Diameter 0.243 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 2 1/4 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04360.043.0275)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 27/32 in Length, 25 PK (1TLA3)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (U01200.031.0087)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 69 PK (51649)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/2,7800lb, PK25 (U39150.025.0150)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/4,7800lb, PK25 (U39150.025.0125)
- ZORO SELECT Spring Pin, HD Coiled, 1/4x1in, 7800lb, PK25 (U39150.025.0100)
- ZORO SELECT Spring Pin, Sltd, 5/32inx5/8in, Znc, PK100 (U39101.015.0062)
- ZORO SELECT Spring Pin, Slotted, 6x12mm, PK100 (M39100.060.0012)
- ZORO SELECT Spring Pin, Slotted, 3x26mm, PK100 (M39100.030.0026)
- ZORO SELECT Spring P, HD Coiled, 1/2x2-3/4,32000lb, PK5 (U39150.050.0275)
- Zoro Select Spring Pins