Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/4x1-1/2,7800lb, PK10
Mfr # U51431.025.0150
Zoro # G3395756
product price: $13.65
/pk 10, $1.37/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/4 in
Product Information
- Brand Zoro Select
- MFR # U51431.025.0150
- Zoro # G3395756
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 1 1/2 in |
Nominal Diameter | 1/4 in |
Actual Dia. (Min.-Max) | 0.258-0.268 in |
Chamfer Diameter | 0.243 in |
Chamfer Length Reference | 0.065 in |
Overall Length | 1-1/2" |
Fits Hole Dia. (Min.-Max.) | 0.247-0.256 in |
Shank Length Tolerance | +/-0.025 in |
Maximum Chamfer Length | 0.065 in |
Pin Diameter | 1/4 in |
Shank Length | 1 1/2 in |
Usable Length | 1 1/2 in |
Outside Diameter Tolerance | +/-0.010 in |
Fits Maximum Hole Diameter | 1/4 in |
Fits Minimum Hole Diameter | 1/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.243 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 42377Dx3" L, PK500 (2UHR2)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 5/8 in H, 25 PK (CPB090)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.025.7200)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01200.075.0600)
- ZORO SELECT Spring P, HD Coiled, 1/4x2-1/2,7800lb, PK10 (U51431.025.0250)
- ZORO SELECT Spring Pin, HD Coiled, 1/4x1in, 7800lb, PK10 (U51431.025.0100)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/4,7800lb, PK10 (U51431.025.0125)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK25 (M51428.040.0026)
- ZORO SELECT Spring Pin, Sltd, 7/16inx2-1/2in, Pln, PK5 (U39100.043.0250)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3in, Pln, PK10 (U39100.037.0300)
- ZORO SELECT Spring Pin, Slotted, 8x70mm, PK25 (M39100.080.0070)
- Zoro Select Spring Pins