Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/16x7/16,475lb, PK100
Mfr # U51431.006.0043
Zoro # G3396307
product price: $20.39
/pk 100, $0.20/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/16 in
Product Information
- Brand Zoro Select
- MFR # U51431.006.0043
- Zoro # G3396307
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 7/16 in |
Overall Length | 7/16" |
Nominal Diameter | 1/16 in |
Fits Hole Dia. (Min.-Max.) | 0.061-0.065 in |
Chamfer Length Reference | 0.028 in |
Actual Dia. (Min.-Max) | 0.066-0.070 in |
Chamfer Diameter | 0.059 in |
Pin Diameter | 1/16 in |
Fits Maximum Hole Diameter | 1/16 in |
Outside Diameter Tolerance | +/-0.004 in |
Shank Length Tolerance | +/-0.025 in |
Shank Length | 7/16 in |
Fits Minimum Hole Diameter | 1/16 in |
Maximum Chamfer Length | 0.028 in |
Usable Length | 7/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 7/16 in, End Type Chamfered, Chamfer Diameter 0.059 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 7/16 in, Maximum Chamfer Length 0.028 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121830)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Steel, Zinc Plated, 10 PK (71753)
- GRIP-RITE Collated Ring Shank Nail, 1-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 7200 PK (GRCR3DADE)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 10 PK (N01200.050.0225)
- ZORO SELECT Spring P, HD Coiled, 1/16x1/2,475lb, PK100 (U51431.006.0050)
- ZORO SELECT Spring P, HD Coiled, 1/16x1/4,475lb, PK100 (U51431.006.0025)
- ZORO SELECT Spring P, HD Coiled, 1/16x3/16,475lb, PK100 (U51431.006.0018)
- ZORO SELECT Pin, Steel 420-560 HV30, 10mm dia., PK5 (M39140.100.0035)
- ZORO SELECT Spring Pin, Slot, M12x60mm L, PK10 (5DV76)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/2in, PK5 (U39150.031.0150)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51430.050.0035)
- Zoro Select Spring Pins