Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/16x3/16,475lb, PK100
Mfr # U51431.006.0018
Zoro # G3396340
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/16 in
Product Information
- Brand Zoro Select
- MFR # U51431.006.0018
- Zoro # G3396340
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 3/16 in |
Chamfer Diameter | 0.059 in |
Fits Hole Dia. (Min.-Max.) | 0.061-0.065 in |
Chamfer Length Reference | 0.028 in |
Actual Dia. (Min.-Max) | 0.066-0.070 in |
Overall Length | 3/16" |
Nominal Diameter | 1/16 in |
Shank Length | 3/16 in |
Pin Diameter | 1/16 in |
Shank Length Tolerance | +/-0.025 in |
Maximum Chamfer Length | 0.028 in |
Outside Diameter Tolerance | Max 0.07, Min 0.066 |
Dimensional Standards | ASME B18.8.2 |
Fits Minimum Hole Diameter | 1/16 in |
Fits Maximum Hole Diameter | 1/16 in |
Usable Length | 3/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 3/16 in, End Type Chamfered, Chamfer Diameter 0.059 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 3/16 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Finishing Nail, 2 in L, 15 ga, Offset Round Head, Angled (FN1532-1MSS)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #14 , Steel Zinc Plated Finish, 2700 PK (07649)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 13/32 in L, Aluminum Body, 500 PK (AD54ABS201)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 50 PK (U07567.031.0150)
- ZORO SELECT Spring P, HD Coiled, 1/16x1/2,475lb, PK100 (U51431.006.0050)
- ZORO SELECT Spring P, HD Coiled, 1/16x1/4,475lb, PK100 (U51431.006.0025)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16,475lb, PK100 (U51431.006.0043)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1in, 1150lb, PK100 (U51428.009.0100)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-1/4in, PK5 (U39150.031.0125)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-5/8in, Pln, PK25 (U39100.021.0162)
- NEWPORT FASTENERS 1/8 x 1 3/8" Roll Pins/420 Stainless Steel , 2000PK (195234)
- Zoro Select Spring Pins