Shop All Spring Pins
Zoro Select
Spring P, HD Coiled, 1/16x1/2,475lb, PK100
Mfr # U51431.006.0050
Zoro # G3396298
product price: $12.29
/pk 100, $0.12/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/16 in
Product Information
- Brand Zoro Select
- MFR # U51431.006.0050
- Zoro # G3396298
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 1/2 in |
Chamfer Diameter | 0.059 in |
Nominal Diameter | 1/16 in |
Overall Length | 1/2" |
Chamfer Length Reference | 0.028 in |
Actual Dia. (Min.-Max) | 0.066-0.070 in |
Fits Hole Dia. (Min.-Max.) | 0.061-0.065 in |
Fits Maximum Hole Diameter | 1/16 in |
Maximum Chamfer Length | 0.028 in |
Outside Diameter Tolerance | +/-0.004 in |
Shank Length Tolerance | +/-0.025 in |
Shank Length | 1/2 in |
Usable Length | 1/2 in |
Fits Minimum Hole Diameter | 1/16 in |
Pin Diameter | 1/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1/2 in, End Type Chamfered, Chamfer Diameter 0.059 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 1/2 in, Maximum Chamfer Length 0.028 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt With Shoulder, M8, 13 mm Shank, 20 mm ID, Steel, Bright (K0767.08)
- G.L. HUYETT Snap Pin 1/4 x 1-3/4 Rd 2Wire (SNAP-250-1750R)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (67863)
- ITW Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated 30 PK (21356)
- ZORO SELECT Spring P, HD Coiled, 1/16x7/16,475lb, PK100 (U51431.006.0043)
- ZORO SELECT Spring P, HD Coiled, 1/16x1/4,475lb, PK100 (U51431.006.0025)
- ZORO SELECT Spring P, HD Coiled, 1/16x3/16,475lb, PK100 (U51431.006.0018)
- ZORO SELECT Spring Pin, Slot, M5x16mm L, PK10 (5DE54)
- ZORO SELECT Spring Pin, Slot, M8x30mm L, PK10 (5DE90)
- ZORO SELECT Spring Pin, Coiled, 3/16inx1in, 3150lb, PK10 (U51430.018.0100)
- ZORO SELECT 1/2X3 PIN SPRING SLOTTED PLAIN (50048PS)
- Zoro Select Spring Pins