Shop All Spring Pins
Zoro Select
Spring P, HD Coil, 3/32x9/16,1150lb, PK100
Mfr # U39150.009.0056
Zoro # G3397129
product price: $9.95
/pk 100, $0.10/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39150.009.0056
- Zoro # G3397129
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 9/16 in |
Chamfer Diameter | 0.091 in |
Nominal Diameter | 3/32 in |
Overall Length | 9/16" |
Chamfer Length Reference | 0.038 in |
Fits Hole Dia. (Min.-Max.) | 0.093-0.097 in |
Actual Dia. (Min.-Max) | 0.098-0.103 in |
Dimensional Standards | ASME B18.8.2 |
Maximum Chamfer Length | 0.038 in |
Shank Length | 9/16 in |
Outside Diameter Tolerance | Max 0.103, Min 0.098 |
Fits Minimum Hole Diameter | 3/32 in |
Usable Length | 9/16 in |
Shank Length Tolerance | +/-0.025 in |
Pin Diameter | 3/32 in |
Fits Maximum Hole Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 9/16 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 9/16 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18-8 Stainless Steel Mil. Spec. Washer Passivated Number 4 Screw Size MS/NASM 15795-803, 500PK (98019A309)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Bronze, 2 in L, 5 PK (1YE23)
- BSC PREFERRED High-Strength Steel Threaded Rod 3/8-24 Thread Size 6 Long (90322A342)
- MIDWEST FASTENER Double-End Threaded Stud, 7/16"-14Thread to7/16"-20Thread, 2 in, Steel, Zinc Plated, 8 PK (73152)
- ZORO SELECT Spring P, HD Coiled, 3/32x3/8,1150lb, PK100 (U39150.009.0037)
- ZORO SELECT Spring P, HD Coil, 3/32x5/16,1150lb, PK100 (U39150.009.0031)
- ZORO SELECT Spring P, HD Coiled, 3/32x1/2,1150lb, PK100 (U39150.009.0050)
- ZORO SELECT Spring Pin, Sltd, 1/8x15/16in, 1875lb, PK100 (U51428.012.0093)
- ZORO SELECT Spring Pin, Slot, 7/8x3/16 L, PK100 (5BY41)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3-1/4in, Znc, PK5 (U39101.037.0325)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/2in, Pln, PK10 (U39100.037.0250)
- Zoro Select Spring Pins