Shop All Spring Pins
Zoro Select
Spring P, HD Coil, 3/32x5/16,1150lb, PK100
Mfr # U39150.009.0031
Zoro # G3397165
product price: $6.39
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39150.009.0031
- Zoro # G3397165
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/32 in |
Fastener Length | 5/16 in |
Chamfer Diameter | 0.091 in |
Chamfer Length Reference | 0.038 in |
Overall Length | 5/16" |
Fits Hole Dia. (Min.-Max.) | 0.093-0.097 in |
Actual Dia. (Min.-Max) | 0.098-0.103 in |
Nominal Diameter | 3/32 in |
Outside Diameter Tolerance | Max 0.103, Min 0.098 |
Dimensional Standards | ASME B18.8.2 |
Maximum Chamfer Length | 0.038 in |
Shank Length Tolerance | +/-0.025 in |
Pin Diameter | 3/32 in |
Usable Length | 5/16 in |
Shank Length | 5/16 in |
Fits Minimum Hole Diameter | 3/32 in |
Fits Maximum Hole Diameter | 3/32 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 5/16 in, End Type Chamfered, Chamfer Diameter 0.091 in, Fits Minimum Hole Diameter 3/32 in, Fits Maximum Hole Diameter 3/32 in, Shank Length 5/16 in, Maximum Chamfer Length 0.038 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Panel Mounting Nut For MPR Pressure Regulator (MPR-N)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 5/16"-2, 15 Inserts (30058)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive (312GCS10BK)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive (L312STGDBK)
- ZORO SELECT Spring P, HD Coiled, 3/32x1/2,1150lb, PK100 (U39150.009.0050)
- ZORO SELECT Spring P, HD Coiled, 3/32x5/8,1150lb, PK100 (U39150.009.0062)
- ZORO SELECT Spring P, HD Coil, 3/32x9/16,1150lb, PK100 (U39150.009.0056)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK10 (U51431.018.0150)
- ZORO SELECT Spring Pin, Coiled, 3/32x3/4in, 775lb, PK100 (U39140.009.0075)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1-3/8in, Pln, PK50 (U39100.015.0137)
- ZORO SELECT Spring Pin, Sltd, 1/4inx2-3/4in, Znc, PK10 (U39101.025.0275)
- Zoro Select Spring Pins