Shop All Spring Pins
Zoro Select
Spring P, Coiled, 3/16x1-1/2,3150lb, PK10
Mfr # U51430.018.0150
Zoro # G3397567
original price:
$8.39
9% off
new price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 3/16 in
Product Information
- Brand Zoro Select
- MFR # U51430.018.0150
- Zoro # G3397567
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 3/16 in |
Fastener Length | 1 1/2 in |
Chamfer Length Reference | 0.055 in |
Actual Dia. (Min.-Max) | 0.196-0.205 in |
Overall Length | 1-1/2" |
Nominal Diameter | 3/16 in |
Chamfer Diameter | 0.182 in |
Fits Hole Dia. (Min.-Max.) | 0.185-0.192 in |
Usable Length | 1 1/2 in |
Outside Diameter Tolerance | +/-0.009 in |
Shank Length Tolerance | +/-0.025 in |
Fits Minimum Hole Diameter | 3/16 in |
Pin Diameter | 3/16 in |
Shank Length | 1 1/2 in |
Maximum Chamfer Length | 0.055 in |
Fits Maximum Hole Diameter | 3/16 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 1 1/2 in, End Type Chamfered, Chamfer Diameter 0.182 in, Fits Minimum Hole Diameter 3/16 in, Fits Maximum Hole Diameter 3/16 in, Shank Length 1 1/2 in, Maximum Chamfer Length 0.055 in, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin, Outside Diameter Tolerance +/-0.009 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-3CN380)
- ZORO SELECT Lag Screw, 3/8 in, 3 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.037.0300)
- DEWALT Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel (DNS18125-2)
- L.H. DOTTIE Rod Hanger, Steel, #12-24 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM12BR)
- ZORO SELECT Spring Pin, Coiled, 3/16inx2in, 3150lb, PK10 (U51430.018.0200)
- ZORO SELECT Spring Pin, Coiled, 3/16x5/8in, 3150lb, PK10 (U51430.018.0062)
- ZORO SELECT Spring Pin, Coiled, 3/16x3/4in, 3150lb, PK10 (U51430.018.0075)
- ZORO SELECT Spring Pin, Slotted, 20x90mm, PK5 (M39100.200.0090)
- ZORO SELECT Spring P, Coiled, 1/4x1-1/2,5500lb, PK10 (U51430.025.0150)
- ZORO SELECT Spring P, HD Coiled, 3/16x1/2,4500lb, PK50 (U39150.018.0050)
- ZORO SELECT Spring Pin, Coiled, 3/8inx2in, Pln, PK5 (U39140.037.0200)
- Zoro Select Spring Pins