Shop All Spring Pins
Zoro Select
Spring P, Coiled, 1/4x2-3/4,5500lb, PK25
Mfr # U39140.025.0275
Zoro # G3398389
product price: $15.19
/pk 25, $0.61/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Steel
- Material Grade Spring Steel
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # U39140.025.0275
- Zoro # G3398389
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/4 in |
Fastener Length | 2 3/4 in |
Chamfer Diameter | 0.243 in |
Overall Length | 2-3/4" |
Chamfer Length Reference | 0.065 in |
Nominal Diameter | 1/4 in |
Actual Dia. (Min.-Max) | 0.260-0.271 in |
Fits Hole Dia. (Min.-Max.) | 0.247-0.256 in |
Usable Length | 2 3/4 in |
Fits Minimum Hole Diameter | 1/4 in |
Maximum Chamfer Length | 0.065 in |
Fits Maximum Hole Diameter | 1/4 in |
Shank Length | 2 3/4 in |
Pin Diameter | 1/4 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Coiled, Material Steel, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 3/4 in, End Type Chamfered, Chamfer Diameter 0.243 in, Fits Minimum Hole Diameter 1/4 in, Fits Maximum Hole Diameter 1/4 in, Shank Length 2 3/4 in, Maximum Chamfer Length 0.065 in, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 1/4", Stainless Steel, 10 PK (52342)
- SPIROL Coiled Spring Pin 7/16 x 2-3/4 HD HCS PL (SPC-437-2750H)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 900 PK (A01200.025.0150)
- ZORO SELECT Fully Threaded Rod, 1-1/8"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.112.1200)
- ZORO SELECT Spring Pin, Coiled, 1/4inx1in, 5500lb, PK25 (U39140.025.0100)
- ZORO SELECT Spring P, Coiled, 1/4x1-3/4,5500lb, PK25 (U39140.025.0175)
- ZORO SELECT Spring P, Coiled, 1/4x2-1/2,5500lb, PK25 (U39140.025.0250)
- ZORO SELECT Spring Pin, Slot, M4x26mm L, PK10 (5DE42)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1-1/4in, PK10 (U51432.018.0125)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-1/4in, Pln, PK25 (U39100.021.0125)
- ZORO SELECT Spring Pin, Sltd, 5/32x1-5/8in, 2750lb, PK50 (U39101.015.0162)
- Zoro Select Spring Pins