Shop All Spring Pins
Zoro Select
Spring P, Coiled, 1/16x7/16,330lb, PK100
Mfr # U51430.006.0043
Zoro # G3398039
original price:
$29.55
32% off
new price: $19.99
/pk 100, $0.20/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Outside Dia. 1/16 in
Product Information
- Brand Zoro Select
- MFR # U51430.006.0043
- Zoro # G3398039
- Country of Origin Multiple
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 7/16 in |
Chamfer Diameter | 0.059 in |
Overall Length | 7/16" |
Fits Hole Dia. (Min.-Max.) | 0.061-0.065 in |
Nominal Diameter | 1/16 in |
Actual Dia. (Min.-Max) | 0.067-0.072 in |
Chamfer Length Reference | 0.028 in |
Pin Diameter | 1/16 in |
Dimensional Standards | ASME B18.8.2 |
Fits Minimum Hole Diameter | 1/16 in |
Outside Diameter Tolerance | Max 0.072, Min 0.067 |
Fits Maximum Hole Diameter | 1/16 in |
Shank Length | 7/16 in |
Usable Length | 7/16 in |
Shank Length Tolerance | +/-0.025 in |
Maximum Chamfer Length | 0.028 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 7/16 in, End Type Chamfered, Chamfer Diameter 0.059 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 7/16 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length Not Applicable, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, 18-8 Stainless Steel Body, 50 PK (53958)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in Length, 100 PK (1410CSFL)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 50 PK (M07000.120.0050)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (FHSFIA0310100USA-100BX)
- ZORO SELECT Spring Pin, Coiled, 1/16x1/4in, 330lb, PK100 (U51430.006.0025)
- ZORO SELECT Spring Pin, Coiled, 1/16x3/8in, 330lb, PK100 (U51430.006.0037)
- ZORO SELECT Spring P, Coiled, 1/16x3/16,330lb, PK100 (U51430.006.0018)
- ZORO SELECT Spring Pin, Sltd, 5/32inx5/8in, Znc, PK100 (U39101.015.0062)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0008)
- ZORO SELECT Spring Pin, Sltd, 1/4inx15/16in, Pln, PK50 (U39100.025.0093)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-3/4in, Pln, PK25 (U39100.021.0175)
- Zoro Select Spring Pins