Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #8-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK
Mfr # 1LAV5
Zoro # G3302722
original price:
$11.87
14% off
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #8-32
- Nut Shape J
- Minimum Panel Thickness 0.045 in
- Maximum Panel Thickness 0.062 in
- Nut Material Steel
Product Information
- Brand Zoro Select
- MFR # 1LAV5
- Zoro # G3302722
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #8-32 |
Overall Length | 0.87 in |
Overall Width | 0.41 in |
Length | 0.87 in |
Length (Straight Wireway) | 0.87 in |
Dimensional Standards | SAE 1050 |
Dia./Thread Size | #8-32 |
Width | 0.41 in |
Description
Spring Nut, Nut Shape J Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.045 in, Maximum Panel Thickness 0.062 in, Overall Width 0.41 in, Overall Length 0.87 in, Hole Center to Outside Edge 0.514 in, System of Measurement Inch, Thread Size #8-32, Cage Finish Phosphate, Cage Material Steel, Clip-On Style J, Color Black, Dimensional Standards SAE 1050, Material Grade/Class Grade 1050, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 5/8" Dia., Hex, 2 1/4 in L, Steel White Ruspert, 100 PK (53727)
- ZORO SELECT Set Screw, M4 x 0.70mm, 10mm L, PK100 (M51250.040.0010)
- REDHEAD Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 25 PK (35207)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 1/4 in Bore Dia., 10 PK (HO-225ST ZD)
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-832-3B)
- ZORO SELECT Cage Nut, 3/8"-16, Square Shape, Steel, Not Graded, Plain Finish, 20 PK (1LBE9)
- ZORO SELECT Spring Nut, #10, J Shape, Steel, Black Phosphate Finish, 1000 PK (215059)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-1024-3B)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Phosphate Finish, 25 PK (5751PK)
- ZORO SELECT Cage Nut, #8, Flat Shape, Steel, Black Phosphate Finish, 5000 PK (210151)
- NEWPORT FASTENERS Spring Nut, #6-32, Flat Shape, Steel, Not Graded, Black Phosphate Finish (583415)
- Zoro Select Spring Nuts & Cage Nuts