Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #6, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK
Mfr # 1LAZ2
Zoro # G2899897
original price:
$8.52
13% off
new price: $7.35
/pk 50, $0.15/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #6
- Nut Shape J
- Minimum Panel Thickness 0.025 in
- Maximum Panel Thickness 0.04 in
- Nut Material Steel
Product Information
- Brand Zoro Select
- MFR # 1LAZ2
- Zoro # G2899897
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #6 |
Overall Length | 0.81 in |
Overall Width | 0.31 in |
Length | 0.81 in |
Length (Straight Wireway) | 0.81 in |
Dimensional Standards | SAE 1050 |
Dia./Thread Size | #6 |
Width | 0.31 in |
Description
Spring Nut, Nut Shape J Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.025 in, Maximum Panel Thickness 0.04 in, Overall Width 0.31 in, Overall Length 0.81 in, Hole Center to Outside Edge 0.468 in, System of Measurement Inch, Thread Size #6, Cage Finish Phosphate, Cage Material Steel, Clip-On Style J, Color Black, Dimensional Standards SAE 1050, Material Grade/Class Grade 1050, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.025.0075)
- ZORO SELECT #4-40 x 5/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0031)
- E-Z LOK Thin Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel (319-M10)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (176587-100)
- ZORO SELECT Cage Nut, 1/4"-20, Flat Shape, Steel, Black Phosphate Finish, 2000 PK (445745)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD3)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Black Phosphate Finish, 1000 PK (215356)
- ZORO SELECT Cage Nut, #6-32, Square Shape, Steel, Zinc Plated Finish (0608NCAG)
- ZORO SELECT Spring Nut, #10-24, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV6)
- ZORO SELECT Spring Nut, #6, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT4)
- VAST Spring Nut, M10-32.00, 25 PK (V210 10-32-25)
- Zoro Select Spring Nuts & Cage Nuts