Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #4, Flat Shape, Steel, Black Phosphate Finish, 100 PK
Mfr # 1LAT3
Zoro # G2682705
original price:
$8.39
9% off
new price: $7.59
/pk 100, $0.08/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape Flat
- Minimum Panel Thickness 0.022 in
- Nut Material Steel
- Nut Finish Black Phosphate
- Overall Length 0.38 in
Product Information
- Brand Zoro Select
- MFR # 1LAT3
- Zoro # G2682705
- Country of Origin Multiple
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #4 |
Overall Length | 0.38 in |
Overall Width | 1/2 in |
Length | 0.38 in |
Dimensional Standards | SAE 1050 |
For Screw Size | #4 |
Dia./Thread Size | #4 |
Width | 0.25 in |
Description
Spring Nut, For Use With Studs, Threaded Screws, Finish Phosphate, Material Steel, For Screw Size #4, Thickness 0.022 in, System of Measurement Inch, Overall Length 3/8 in, Overall Width 1/4 in, Application For Sheet Metal and Thread Forming Screws, Dimensional Standards SAE 1050, Pack Size Small Pack, Push Nut Type Flat Steel Spring Nut, Rockwell Hardness C40 to C50, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 11/64 in L, Aluminum Body (10587PK)
- J.W. WINCO Spherical Washer, Fits Bolt Size M24 Steel, Plain Finish (6319-25-C)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 4PK (67103)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 200 PK (A04100.050.0150)
- ZORO SELECT Spring Nut, #10-24, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR9)
- ZORO SELECT Spring Nut, #8, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT5)
- ZORO SELECT Spring Nut, #6-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR7)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Black Phosphate Finish, 2000 PK (215244)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC9)
- ZORO SELECT Spring Nut, #10-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT1)
- ZORO SELECT Cage Nut, #10-32, Square Shape, Steel, Not Graded, Plain Finish (1LBE6)
- Zoro Select Spring Nuts & Cage Nuts