Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #14, U Shape, Steel, Phosphate Finish, 25 PK
Mfr # 5753PK
Zoro # G5104206
product price: $3.29
/pk 25, $0.13/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #14
- Nut Shape U
- Minimum Panel Thickness 0.02 in
- Maximum Panel Thickness 0.15 in
- Nut Material Steel
Product Information
- Brand Zoro Select
- MFR # 5753PK
- Zoro # G5104206
- UPC # 841213006539
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #14 |
Overall Length | 1.0625 in |
Overall Width | 11/16 in |
Length | 1.0625 in |
Nut Height | 5/16 in |
Head Height | 0.313 in |
Width | 0.6875 in |
Dia./Thread Size | #14 |
Description
Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.02 in, Maximum Panel Thickness 0.15 in, Overall Width 0.688 in, Overall Length 1.063 in, Hole Center to Outside Edge 0.625 in, System of Measurement Inch, Thread Size #14, Cage Finish Phosphate, Cage Material Steel, Clip-On Style U, Color Black, Head Height 0.313 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07566.043.0150)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x3 1/2 L (WWG-CLP-280)
- ZORO SELECT Hitch Pin, Bent, Stl, Zinc, 1/2 x 3" L (U39667.050.0300)
- ZORO SELECT Spring Nut, #10-24, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV6)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Black Phosphate Finish, 1000 PK (215356)
- ZORO SELECT Spring Nut, #10-24, U Style Spring Nut Shape, Steel, Grade 1050, Phosphate Finish, 50 PK (1LBC8)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD5)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7931-1024-3B)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Black Phosphate Finish, 3000 PK (215130)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Phosphate Finish, 100 PK (1350PK)
- Zoro Select Spring Nuts & Cage Nuts