Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, 1/4"-20, Steel, Plain Finish, 1000 PK
Mfr # 14NWS1O
Zoro # G2453952
product price: $185.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Material Steel
- Nut Finish Plain
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 14NWS1O
- Zoro # G2453952
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Spring Nut |
Nut Material | Steel |
Nut Finish | Plain |
System of Measurement | Inch |
Description
Wing Nuts,1/4-20 WELD NUT S1 OF,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 1 in, Plain Brass Oval Head Slotted Drive, 40 PK (61653)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1-1/4in, Pln, PK100 (U39100.009.0125)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 3/16 in Sq, 10 PK (WWG-30008)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 20 mm, Wax Steel Pan Head Torx Drive, 500 PK (M520D7500T)
- ZORO SELECT Spring Nut, 3/8"-16, Steel, Plain Finish, 1000 PK (37NWS2)
- ZORO SELECT Spring Nut, 1/2"-13, Steel, Plain Finish, 500 PK (50NWS2)
- ZORO SELECT Spring Nut, #10-32, Steel, Plain Finish, 1000 PK (11NWS2)
- ZORO SELECT Spring Nut, #10, J Shape, Steel, Black Phosphate Finish, 1000 PK (215084)
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-832-3B)
- ZORO SELECT Spring Nut, #6, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ2)
- VAST Spring Nut, 1/2"-13, 25 PK (V201 1/2-25)
- Zoro Select Spring Nuts & Cage Nuts