Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, 1/2"-13, Steel, Plain Finish, 500 PK
Mfr # 50NWS2
Zoro # G2453779
product price: $522.99
/pk 500, $1.05/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Material Steel
- Nut Finish Plain
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 50NWS2
- Zoro # G2453779
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Spring Nut |
Nut Material | Steel |
Nut Finish | Plain |
System of Measurement | Inch |
Description
Wing Nuts,1/2-13 WELD NUT S2 CE,PK1000, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M16 , 18-8 Stainless Steel 25 PK (55158)
- ZORO SELECT Fender Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (M38210.050.0001)
- ZORO SELECT Internally-Threaded Rod, 3/8"-24 Thread to 3/8"-24 Thread, 18 in, Aluminum, Plain Finish, Round (LINK37518IA)
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (75C300KCS)
- ZORO SELECT Spring Nut, 3/8"-16, Steel, Plain Finish, 1000 PK (37NWS2)
- ZORO SELECT Spring Nut, #10-32, Steel, Plain Finish, 1000 PK (11NWS2)
- ZORO SELECT Spring Nut, 1/4"-20, Steel, Plain Finish, 1000 PK (14NWS1O)
- ZORO SELECT Spring Nut, #6, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ1)
- ZORO SELECT Spring Nut, M6-1.00, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7998-M61-3B)
- ZORO SELECT Spring Nut, #8, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ4)
- ZORO SELECT Cage Nut, #8-32, Square Shape, Steel, Not Graded, Plain Finish, 25 PK (1LBE4)
- Zoro Select Spring Nuts & Cage Nuts