Shop All Spring Nuts & Cage Nuts
Zoro Select
Spring Nut, #10-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK
Mfr # 1LAV9
Zoro # G3409497
original price:
$10.17
13% off
new price: $8.75
/pk 50, $0.18/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-32
- Nut Shape J
- Minimum Panel Thickness 0.025 in
- Maximum Panel Thickness 0.04 in
- Nut Material Steel
Product Information
- Brand Zoro Select
- MFR # 1LAV9
- Zoro # G3409497
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-32 |
Overall Length | 0.59 in |
Overall Width | 0.63 in |
Length | 0.59 in |
Length (Straight Wireway) | 0.59 in |
Dimensional Standards | SAE 1050 |
Width | 0.63 in |
Dia./Thread Size | #10-32 |
Description
Spring Nut, Nut Shape J Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.025 in, Maximum Panel Thickness 0.04 in, Overall Width 0.63 in, Overall Length 0.59 in, Hole Center to Outside Edge 0.203 in, System of Measurement Inch, Thread Size #10-32, Cage Finish Phosphate, Cage Material Steel, Clip-On Style J, Color Black, Dimensional Standards SAE 1050, Material Grade/Class Grade 1050, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 5 PK (HF18140500-005P2)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 5 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME108)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x1 In L, PK10 (WWG-CLP-215)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 32 mm Bore Dia. (DHO-32SA)
- ZORO SELECT Spring Nut, #10, J Shape, Steel, Black Phosphate Finish, 2000 PK (215066)
- ZORO SELECT Spring Nut, 1/2"-13, Steel, Plain Finish, 500 PK (50NWS2)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Zinc Plated Finish, 25 PK (10795PK)
- ZORO SELECT Spring Nut, #10-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-1032-3B)
- ZORO SELECT Cage Nut, 5/16"-18, Square Shape, 18-8 Stainless Steel (31NCAG188)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7937-5618-3B)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Black Phosphate Finish, 3000 PK (214861)
- Zoro Select Spring Nuts & Cage Nuts