Shop All Cam Latches
Zoro Select
Spring-Cam Latch, Nonlocking, Zinc Plated
Mfr # 4RPY2
Zoro # G2393237
original price:
$8.23
24% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Zinc
- Catch/Latch Height 11/16 in
- Catch/Latch Width 2 5/16 in
- Catch/Latch Length 11/16"
Product Information
- Brand Zoro Select
- MFR # 4RPY2
- Zoro # G2393237
- UPC # 190735046197
- Country of Origin United States
- Category Cam Latches
Dimensions
Catch/Latch Height | 11/16 in |
Catch/Latch Width | 2 5/16 in |
Catch/Latch Length | 11/16" |
Catch/Latch Depth | 11/16 in |
Mounting Hole Dia. | 9/16 in |
Panel Through Hole/Screw Size | 9/64 in |
Details
Item | Spring-Cam Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Zinc |
Catch/Latch Material | Steel |
Catch/Latch Type | Cam |
Catch/Latch Opening Action | Turn |
Material | Steel |
Hole Prep Center Lines | 1-15/16 in |
Adjustable | NO |
Grip | 1/16 in to 3/8 in |
Finish | Zinc Plated |
Hardware | Not Included |
Description
Spring-Cam Latch, Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 11/16 in, Catch/Latch Width 2 5/16 in, Catch/Latch Depth 11/16 in, Grip 1/16 in to 3/8 in, Hole Prep Center Lines 1-15/16 in, Mounting Hole Dia. 9/16 in, Panel Through Hole/Screw Size 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Roller Lock, 36 (EMC 2500 ZN)
- ZORO SELECT Ext Spring, Utility, Stl, 2 OAL, 3/8 OD, PK12 (1NAA3)
- J.W. WINCO JW Winco GN43-80-3/4X10-150-D3-UK Leveling Feet (43-80-3/4X10-150-D3-UK)
- NATIONAL GUARD Fire Door Bottom, SS, Powder Coated (9595DKB-36)
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated, Adjustable: NO (4RRE2)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated, Catch/Latch Material: Zinc (1XNZ3)
- ZORO SELECT Cam Latch, Nonlocking, Chrome, Slotted Head (1XPF5)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (4RRD9)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRG5)
- ZORO SELECT Cam Latch, Nonlocking, Black Plastic (4RRD7)
- J.W. WINCO JW Winco GN115-KG-14 Cam Latch (115-KG-14)
- Zoro Select Door Latches