Shop All Cam Latches
Zoro Select
Spring-Cam Latch, Nonlocking, Natural
Mfr # 4RPY3
Zoro # G1308212
original price:
$15.40
20% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Stainless Steel
- Catch/Latch Height 11/16 in
- Catch/Latch Width 2 5/16 in
- Catch/Latch Length 11/16"
Product Information
- Brand Zoro Select
- MFR # 4RPY3
- Zoro # G1308212
- UPC # 190735046203
- Country of Origin United States
- Category Cam Latches
Dimensions
Catch/Latch Height | 11/16 in |
Catch/Latch Width | 2 5/16 in |
Catch/Latch Length | 11/16" |
Catch/Latch Depth | 11/16 in |
Mounting Hole Dia. | 9/16 in |
Panel Through Hole/Screw Size | 9/64 in |
Details
Item | Spring-Cam Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Stainless Steel |
Catch/Latch Material | Stainless Steel |
Catch/Latch Type | Cam |
Catch/Latch Opening Action | Turn |
Material | 302/303 Stainless Steel |
Grip | 1/16 in to 3/8 in |
Hole Prep Center Lines | 1-15/16 in |
Adjustable | No |
Finish | Natural |
Hardware | Not Included |
Description
Spring-Cam Latch, Cam, Turn, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Stainless Steel, Catch/Latch Height 11/16 in, Catch/Latch Width 2 5/16 in, Catch/Latch Depth 11/16 in, Grip 1/16 in to 3/8 in, Hole Prep Center Lines 1-15/16 in, Mounting Hole Dia. 9/16 in, Panel Through Hole/Screw Size 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Coat Hook, Nickel (1XNG6)
- CODEL DOORS 36" x 80" Primed Hardboard Solid Core Flush Slab Door (3068FSCPHB)
- STOCKCAP EZ Tabs-0.365-0.500-0.055-701-89-BLACK, 100PK (617890)
- FIC/WESCO RV KEY, FIC 350, Precut, Replaces EF, HF, & CF (KEY-HF-350)
- ZORO SELECT Cam Latch, Keyed, Polished Chrome (4RRG5)
- ZORO SELECT Cam Latch, Nonlocking, Bright Chrome (4RRD8)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPY2)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated (1XMU4)
- ZORO SELECT Cam Latch, Keyed, Chrome, L Handle (1XNZ5)
- ZORO SELECT Cam Latch, Keyed, Chrome, Key Slot (1XPE9)
- J.W. WINCO JW Winco GN115-KG-26 Cam Latch (115-KG-26)
- Zoro Select Door Latches