Shop All Spring Assortments
Zoro Select
Spring Assort, Dbl Loop Ext, Stl, 25 Pieces
Mfr # 3HPU3
Zoro # G7523792
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Loop Extension
- Material Carbon Steel
- Finish zinc plated
- Number of Pieces 25
- Number of Sizes 25
Product Information
- Brand Zoro Select
- MFR # 3HPU3
- Zoro # G7523792
- Country of Origin United States
- Category Spring Assortments
Dimensions
Number of Sizes | 25 |
Details
Item | Spring Assortment |
Type | Double Loop Extension |
Material | Carbon Steel |
Finish | zinc plated |
Number of Pieces | 25 |
Includes | (1) Each: 0.25x0.0317x2 in, x3 in, x4 in, x5 in, x6 in, 0.375x0.0475x2 in, x3 in, x4 in, x5 in, x6 in, 0.5x0.0625x4 in, x6 in, x8 in, x10 in, x12 in, 0.625x0.072x4 in, x6 in, x8 in, x10 in, x12 in, 0.75x0.0915x3-1/2 in, x4 in, x4-1/2 in, x5 in, x6 in |
Description
Spring Assortment, Double Loop Extension, Steel, Zinc, 25 Pieces, 25 Sizes, Includes Double Loop Extension, 1 Ea: 0.25x0.0317x2, 0.25x0.0317x3, 0.25x0.0317x4, 0.25x0.0317x5, 0.25x0.0317x6, 0.375x0.0475x2, 0.375x0.0475x3, 0.375x0.0475x4, 0.375x0.0475x5, 0.375x0.0475x6, 0.5x0.0625x4, 0.5x0.0625x6, 0.5x0.0625x8, 0.5x0.0625x10, 0.5x0.0625x12, 0.625x0.072x4, 0.625x0.072x6, 0.625x0.072x8, 0.625x0.072x10, 0.625x0.072x12, 0.75x0.0915x3.5, 0.75x0.0915x4, 0.75x0.0915x4.5, 0.75x0.0915x5, 0.75x0.0915x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Antique Brass Hinge 17413125EA (30552)
- PRIME-LINE 7/16 in. White Diecast Screen Clip Flush 100 Pack (PL 14490)
- SAFE-T-SPONGE FME Sponge, 6", PK10 (PL6)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Walnut Grip (LV100 SB GRIP-WN)
- ZORO SELECT Spring Assort, Compr, Stl, 100 Pieces (3HPU4)
- ZORO SELECT Spring Asst, Ext/Compress, Stl, 218 PC (1NDW2)
- ZORO SELECT Spring Assort, Ext/Compr, Stl, 20 Pieces (3HPU7)
- ZORO SELECT Spring Assort, Ext/Compr, Stl, 90 Pieces (3HPU2)
- ZORO SELECT Spring Asst, Compression, Stl, 150 PC (1NDW6)
- ZORO SELECT Spring Asst, Ext/Compress, Stl, 123 PC (1NDW4)
- Zoro Select Spring Assortments