Shop All Pressure Washer Nozzles
Zoro Select
Spray Nozzle, Male, Size 4.5, PK5
Mfr # 1MDF9
Zoro # G1167013
product price: $24.79
/pk 5, $4.96/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPM @ 1000 PSI 2.25 gpm
- Includes Five Identical 15 Degrees Nozzles
- Nozzle Size 4.5
- GPM @ 4000 PSI 4.5 gpm
- GPM @ 2500 PSI 3.56 gpm
Product Information
- Brand Zoro Select
- MFR # 1MDF9
- Zoro # G1167013
- UPC # 190735402283
- Country of Origin China
- Category Pressure Washer Nozzles
Dimensions
Nozzle Size | 4.5 |
Details
GPM @ 1000 PSI | 2.25 gpm |
Includes | Five Identical 15 Degrees Nozzles |
GPM @ 4000 PSI | 4.5 gpm |
GPM @ 2500 PSI | 3.56 gpm |
GPM @ 3000 PSI | 3.9 gpm |
GPM @ 2000 PSI | 3.18 gpm |
Inlet | 1/4 in (M)NPT |
GPM @ 1500 PSI | 2.76 gpm |
GPM @ 5000 PSI | 5.03 gpm |
Max. Pressure | 5,000 psi |
GPM @ 3500 PSI | 4.21 gpm |
GPM @ 800 PSI | 2.01 gpm |
Item | Spray Nozzle |
Type | Male |
Description
Spray Nozzle, Nozzle Size 4.5, Max. Pressure 5,000 psi, Inlet 1/4 in (M)NPT, GPM @ 800 PSI 2.01 gpm, GPM @ 1000 PSI 2.25 gpm, GPM @ 1500 PSI 2.76 gpm, GPM @ 2000 PSI 3.18 gpm, GPM @ 2500 PSI 3.56 gpm, GPM @ 3000 PSI 3.9 gpm, GPM @ 3500 PSI 4.21 gpm, GPM @ 4000 PSI 4.5 gpm, GPM @ 5000 PSI 5.03 gpm, Includes Five Identical 15 Degrees Nozzles, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITP Pool Nodle 3.5X.58" Asst (BPWFBIGB021TU0)
- BOSMERE TREE PROTECTOR RING 36 in. (M240)
- CLASSIC ACCESSORIES Class B+ RV Cover, 25 ft-27 ft L, Grey (80-395-173101-RT)
- ZORO SELECT Turbo Nozzle, Size 3.3, 4000 psi (TPL033)
- ZORO SELECT Spray Nozzle, Male, Size 7.5, PK5 (1MDG4)
- ZORO SELECT Adjustable Nozzle Holder, Brass, 3650 psi (4050402000)
- ZORO SELECT Spray Nozzle, Male, Size 4.0, PK5 (1MDF8)
- ZORO SELECT Spray Nozzle, Male, Size 6.5, PK5 (1MDG3)
- ZORO SELECT Quick Connect Nozzle, Male, Size 5.0, PK5 (1MDF2)
- ZORO SELECT Quick Connect Nozzle, Male, Size 4.5, PK5 (1MDF1)
- INTERSTATE PNEUMATICS Pressure Washer Quick Connect Pivoting Coupler & 25 Size Nozzles Kit (PW7115)
- Zoro Select Pressure Washer Nozzles