Shop All High Pressure Spray Guns & Wands
Zoro Select
Spray Nozzle, Aluminum, Red, 38 In.
Mfr # 28470
Zoro # G5248887
original price:
$42.16
5% off
new price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38 in
- Nozzle Design Twist
- Features Accepts Any Standard Garden Hose Accessories
- Design Twist
- Connection Garden Hose Thread
Product Information
- Brand Zoro Select
- MFR # 28470
- Zoro # G5248887
- Country of Origin China
- Category High Pressure Spray Guns & Wands
Dimensions
Length | 38 in |
Overall Length | 38 in |
Details
Item | Spray Nozzle |
Nozzle Design | Twist |
Features | Accepts Any Standard Garden Hose Accessories |
Design | Twist |
Connection | Garden Hose Thread |
Flow Rate | 2.5 to 5.0 gpm |
Flow Control | Twist |
Color | Red |
Construction | Aluminum |
Locking Mechanism | No |
Number of Spray Patterns | 1 |
Maximum Flow Rate | 5 gpm |
Adjustable Stream | Adjustable Stream |
Connection Type | GHT |
Minimum Flow Rate | 2.5 gpm |
Trigger Location | Thumb Control |
Description
Spray Nozzle, Trigger Location Thumb Control, Number of Spray Patterns 1, Connection Type GHT, Maximum Pressure Not Applicable, Construction Aluminum, Color Red, Adjustable Stream Adjustable Stream, Locking Mechanism No, Minimum Flow Rate 2.5 gpm, Maximum Flow Rate 5 gpm, Nozzle Design Twist, Flow Control Twist, Features Accepts Any Standard Garden Hose Accessories, Overall Length 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Gasoline Engine, 7.2 lb.-ft. Gross Torque (104M02-0197-F1)
- WILDGAME INNOVATIONS Acorn Rage Feed, 5.5 lb Bag (WLD381)
- AFTERMARKET Trimmer Head fits 25-2 Fits Stihl Trimmers FS86 FS90 FS100 FS110 FS130 FS250 FS5 (TMU43-0016)
- GARDENA HOSE CONCTR MTL 3/4"" (39017)
- ZORO SELECT Insulated Extension Lance, 59 In, 5000 psi (AL326X)
- ZORO SELECT Spray Gun, 6", 8.0 gpm, 4500 psi, 3/8" FNPT (MV925)
- ZORO SELECT Telescoping Wand, 24 Ft, Fiberglass (1MDH7)
- ZORO SELECT Insulated Extension Lance, 48 In, 5000 psi (AL362)
- ZORO SELECT Insulated Extension Lance, 36 In, 5000 psi, Inlet: 1/4 in MNPT (AL324XX)
- ZORO SELECT Insulated Extension Lance, 48 In, 5000 psi (AL325X)
- BE PRESSURE SUPPLY BE Hot & Cold Water Pressure Washer Hose, 50'L, 4000 PSI, 3/8" (85.238.153)
- Zoro Select High Pressure Spray Guns & Wands