Shop All High Pressure Spray Guns & Wands
Zoro Select
Spray Gun, 5075 psi
Mfr # MV2012
Zoro # G0994201
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 5,075 psi
- Max. Flow 10.6 gpm
- Inlet 3/8 in FNPT
- Outlet 1/4 in FNPT
- Max. Fluid Temp. 320 Degrees F
Product Information
- Brand Zoro Select
- MFR # MV2012
- Zoro # G0994201
- Country of Origin Italy
- Category High Pressure Spray Guns & Wands
Details
Item | Spray Gun |
Max. Pressure | 5,075 psi |
Max. Flow | 10.6 gpm |
Inlet | 3/8 in FNPT |
Outlet | 1/4 in FNPT |
Max. Fluid Temp. | 320 Degrees F |
Description
Spray Gun, Max. Pressure 5,075 psi, Max. Flow 10.6 gpm, Inlet 3/8 in FNPT, Outlet 1/4 in FNPT, Max. Fluid Temp. 320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO VINYL INSERT 3/4IN X 25FT COLONIAL WHITE (25143)
- CATCHMASTER 930 SpiderWeb Fly (930)
- LEISURE SPORTS Kayak Storage Wall Hangers- Set of 2- J Shaped Cradles for Stand-Up Paddle Boards and Surfboards (978782LBG)
- PURAFILTER 36 in. x 240 In x 1 In. Hammock Roll (G36201)
- ZORO SELECT Insulated Extension Lance, 24 In, 5000 psi (AL323X)
- ZORO SELECT Dual Extension Lance, 40 In, 4000 psi (AL344LS-VPKIT)
- ZORO SELECT Spray Gun Kit, 30 In, 3000 psi (BIT-KIT)
- ZORO SELECT Insulated Extension Lance, 36 In, 5000 psi, Inlet: 1/4 in MNPT (AL324XX)
- ZORO SELECT Dual Extension Lance, 36 In, 3650 psi (AL333)
- ZORO SELECT Extension Lance, 24 In, 4000 psi (AL248-CB)
- ZORO SELECT Spray Gun, 6", 8.0 gpm, 4500 psi, 3/8" FNPT (MV925)
- Zoro Select High Pressure Spray Guns & Wands