Shop All Disposable Cutlery
Zoro Select
Spork, White, E175, Med, PK1000
Mfr # E175020
Zoro # G407167679
product price: $13.89
/pk 1000, $0.01/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Series No Series
- Packs per Case 1
- Color White
- Pack Count 1,000
- Material Plastic
Product Information
- Brand Zoro Select
- MFR # E175020
- Zoro # G407167679
- UPC # 10820524000846
- Country of Origin Switzerland
- Category Disposable Cutlery
Details
Item | Disposable Spork |
Product Series | No Series |
Packs per Case | 1 |
Color | White |
Pack Count | 1,000 |
Material | Plastic |
Bio-Based | No |
USDA Certified Bio-based Products | No |
Weight | Medium-Weight |
Letter Series | E175 |
SFI Certified | No |
Wrapped or Unwrapped | Unwrapped |
Specific Material | Polypropylene |
Compostable | Not Compostable |
Utensil Type | Spork |
BPI Certified | No |
Product Type | Spork |
Standards | FDA Approved |
FSC Certified | No |
Recyclable | No |
Item Weight | Medium-Weight |
Disposable Utensil Type | Spork |
Description
Disposable Spork, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series E175, Material Plastic, Product Series No Series, Product Type Spork, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards FDA Approved, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Dispenser Part Number Not Applicable, FSC Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR Element1440W/120Vwtrhtr (100108301)
- FILTER EXPRESS OPTIPURE CartridgeReplacment (300-05829)
- VOLLRATH Pot, 12 Qt, D 10 7/8 In. (78820)
- MILTON INDUSTRIES TANK VALVE 1/4NPT MALE 2PK (MIS-684-4)
- ZORO SELECT Knife, White, Heavy, PK1000 (BWKKNIHWPPWIW)
- ZORO SELECT Disposable Spoon, White, Medium Weight, PK3000 (E175008)
- ZORO SELECT Soup Spoon, White, Heavy, PK1000 (BWKSSHWPPWIW)
- ZORO SELECT Disposable Soup Spoon, White, Heavy, PK1000 (V01804)
- ZORO SELECT Disp Cutlery Set, WH, Heavy Weight, PK250 (BWKFKTNSHWPSWH)
- ZORO SELECT Fork, White, Heavy, PK1000 (BWKFORKHWPPWIW)
- ZORO SELECT Disp Knife, White, Heavy, PK1000 (BWKKNIFEHWPPWH)
- Zoro Select Disposable Cutlery