Shop All Hand & Bowl Scoops
Zoro Select
Spoon Sampler 1/4 Tsp, Pk12
Mfr # F36723-0000
Zoro # G4768294
product price: $15.15
/pk 12, $1.26/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in, 17.8 cm
- Color White
- Material Polypropylene
- Overall Width 3/16 in, 2 cm
- Type Long Handle Spoon
Product Information
- Brand Zoro Select
- MFR # F36723-0000
- Zoro # G4768294
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 7 in, 17.8 cm |
Overall Width | 3/16 in, 2 cm |
Handle Length - Metric | 156 mm |
Overall Width - Metric | 2 cm |
Overall Length - Metric | 178 mm |
Details
Item | Sampling Spoon |
Color | White |
Material | Polypropylene |
Type | Long Handle Spoon |
Capacity | 1.25 mL/1/4 tsp |
Features | Minimizes the Potential of Personal Contact with Sampled Material |
Standards | FDA Grade Material |
Product Type | Sampling Spoon |
Capacity - Imperial | 417/10000 fl oz |
Sterile/Non-Sterile | Non-Sterile |
Coating | Uncoated |
Capacity - Metric | 1.25 mL |
Autoclavable | No |
Description
Sampling Spoon, Product Type Sampling Spoon, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 417/10000 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 178 mm, Capacity - Metric 1.25 mL, Features Minimizes the Potential of Personal Contact with Sampled Material, Handle Length - Metric 156 mm, Coating Uncoated, Overall Width - Metric 2 cm, Sterilization Method Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 8 pt Standard Depth, Black Oxide (J7418S)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", HSS (06109)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-107)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-W-6 7 Inchx2 Inch Flange Wedge (065-W-6)
- ZORO SELECT Spatula/Spoon, Reusable, PK10 (391925-0003)
- ZORO SELECT Sampler Spoon, Sterile, 4.93mL/1 tsp, PK200 (H36944-0000)
- ZORO SELECT Scoop, Rounded, HDPE, 250mL, White, PK5 (208075-0250)
- ZORO SELECT Scoop Ladle, HDPE, 600mL (108085-600)
- ZORO SELECT SCRAPER PADDLE FIRM BLADE NYLON (490844)
- ZORO SELECT Scoop, Rounded, HDPE, 1500mL, White, PK5 (208075-1500)
- SP SCIENCEWARE Scoop, 125mL, PK100 (H36924-0000)
- Zoro Select Hand & Bowl Scoops