Shop All Lab Scoops, Scrapers, & Spatulas
Zoro Select
Spoon, Mini Sampler, 0.10ml, PK25
Mfr # F36721-0010
Zoro # G8221832
product price: $26.79
/pk 25, $1.07/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini Sampler Spoons
- Capacity 0.10 mL/0.0034 oz
- Overall Length 7.3 cm, 2 7/8 in
- Overall Width 3/8 in, 1 cm
- Material Polystyrene
Product Information
- Brand Zoro Select
- MFR # F36721-0010
- Zoro # G8221832
- Country of Origin United States
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Overall Length | 7.3 cm, 2 7/8 in |
Overall Width | 3/8 in, 1 cm |
Overall Length - Metric | 72 mm |
Handle Length - Metric | 49 mm |
Overall Width - Metric | 1 cm |
Details
Item | Mini Sampling Spoon |
Type | Mini Sampler Spoons |
Capacity | 0.10 mL/0.0034 oz |
Material | Polystyrene |
Color | White |
Product Type | Sampling Spoon |
Capacity - Metric | 0.1 mL |
Autoclavable | No |
Coating | Uncoated |
Standards | FDA Grade Material |
Sterile/Non-Sterile | Non-Sterile |
Capacity - Imperial | 17/5000 fl oz |
Description
Mini Sampling Spoon, Product Type Sampling Spoon, Material Polystyrene, Material Grade Not Applicable, Capacity - Imperial 17/5000 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Standards FDA Grade Material, Overall Length - Metric 72 mm, Capacity - Metric 0.1 mL, Features Not Applicable, Handle Length - Metric 49 mm, Coating Uncoated, Overall Width - Metric 1 cm, Sterilization Method Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE LED Illuminator Set with Stage-plate, Ring Light, two Gooseneck Lamps + Base Plate in Black Finish (LED-312W-2GOP-PB-B)
- SPALDING CONE SAFETY 9"" SET/4 (40-16950)
- AMSCOPE 10X-200X 0.3MP Handheld USB Digital Microscope With LED Illumination & Stand (UTP200X003MP)
- ADVANTECH MANUFACTURING Sieve, #35, B/S, 8 In, Full Ht (35BS8F)
- ZORO SELECT Lab Spoon w/Spatula, 304SS, 1.7ml Capacity (H36807-0021)
- ZORO SELECT Scoop, 3 3/8 fl oz, 18 cm, Silver (F36738-0100)
- ZORO SELECT SS SPOON 15 CM L 2 PKG QTY BEL, PK2 (H36729-0015)
- ZORO SELECT Ellipso-Spoon, Sampler, Stainless Steel (H36806-0018)
- ZORO SELECT Scraper, Nylon, White, Short Handled Type (490834)
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- A2Z SCILAB PTFE Coated Double Ended 7" Lab Scoop Spoon Half Round & Flat Spatula (A2Z-ZR114)
- Zoro Select Lab Scoops, Scrapers, & Spatulas